SALSBURY INDUSTRIES 4890BRZ Classic Mailbox Post Bronze 3-1/2 Inch | AG3GRP 33KT96

SALSBURY INDUSTRIES 4890BRZ Classic Mailbox Post Bronze 3-1/2 Inch

Item: AG3GRP Model: 4890BRZCross Ref: 33KT96
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemMailbox Post
ColorBronze
Depth3 1/2"
FinishPowder Coat
Height42"
MountingIn Ground
Net Weight30 lbs.
Post MaterialAluminum
Post Thickness3 1/2"
TypeClassic
Width3 1/2"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)111.76
Ship length (cm)15.24
Ship width (cm)15.24
HS code9403200020

Product Variants

ProductModelHeightColorNet WeightTypePost MaterialMountingPost ThicknessFinishPrice
SALSBURY INDUSTRIES 4890GRN Classic Mailbox Post Green | AG3GRQ 33KT97 4890GRN42"Green30 lbs.ClassicAluminumIn Ground3 1/2"Powder Coat-
RFQ
SALSBURY INDUSTRIES 4891BGE Classic Mailbox Post Beige 58 Inch Height | AG3GUV 33KU48 4891BGE58"Beige40 lbs.ClassicAluminumIn Ground3 1/2"Powder Coat-
RFQ
SALSBURY INDUSTRIES 4891BLK Classic Mailbox Post Black In-ground | AG3GUW 33KU49 4891BLK58"Black40 lbs.ClassicAluminumIn Ground3 1/2"Powder Coat-
RFQ
SALSBURY INDUSTRIES 4892WHT Classic Mailbox Post White 58 Inch Height | AG3GXZ 33KV27 4892WHT58"White45 lbs.ClassicAluminumIn Ground3 1/2"Powder Coat-
RFQ
SALSBURY INDUSTRIES 4891 Classic Mailbox Post, 13.5 x 58 x 3.5 Inch Size, 1 Sided | CE7ERZ 489158"--------
RFQ
SALSBURY INDUSTRIES 4892 Classic Mailbox Post, 22 x 58 x 3.5 Inch Size, 2 Sided | CE7ETA 489258"--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4890BRZ Classic Mailbox Post Bronze 3-1/2 Inch