SALSBURY INDUSTRIES 4892WHT Classic Mailbox Post White 58 Inch Height | AG3GXZ 33KV27

SALSBURY INDUSTRIES 4892WHT Classic Mailbox Post White 58 Inch Height

Item: AG3GXZ Model: 4892WHTCross Ref: 33KV27
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemMailbox Post
ColorWhite
Depth3 1/2"
FinishPowder Coat
Height58"
MountingIn Ground
Net Weight45 lbs.
Post MaterialAluminum
Post Thickness3 1/2"
TypeClassic
Width22"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)152.4
Ship length (cm)15.24
Ship width (cm)60.96
HS code9403200020

Product Variants

ProductModelHeightColorNet WeightTypePost MaterialMountingPost ThicknessFinishPrice
SALSBURY INDUSTRIES 4890BRZ Classic Mailbox Post Bronze 3-1/2 Inch | AG3GRP 33KT96 4890BRZ42"Bronze30 lbs.ClassicAluminumIn Ground3 1/2"Powder Coat-
RFQ
SALSBURY INDUSTRIES 4890GRN Classic Mailbox Post Green | AG3GRQ 33KT97 4890GRN42"Green30 lbs.ClassicAluminumIn Ground3 1/2"Powder Coat-
RFQ
SALSBURY INDUSTRIES 4891BGE Classic Mailbox Post Beige 58 Inch Height | AG3GUV 33KU48 4891BGE58"Beige40 lbs.ClassicAluminumIn Ground3 1/2"Powder Coat-
RFQ
SALSBURY INDUSTRIES 4891BLK Classic Mailbox Post Black In-ground | AG3GUW 33KU49 4891BLK58"Black40 lbs.ClassicAluminumIn Ground3 1/2"Powder Coat-
RFQ
SALSBURY INDUSTRIES 4891 Classic Mailbox Post, 13.5 x 58 x 3.5 Inch Size, 1 Sided | CE7ERZ 489158"--------
RFQ
SALSBURY INDUSTRIES 4892 Classic Mailbox Post, 22 x 58 x 3.5 Inch Size, 2 Sided | CE7ETA 489258"--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 4892WHT Classic Mailbox Post White 58 Inch Height