BALLYMORE WA123228RSU Rolling Ladder, 120 Inch Platform Height, 28 Inch Platform Depth, 24 Inch Platform Width | CN9BWU

BALLYMORE WA123228RSU Rolling Ladder, 120 Inch Platform Height, 28 Inch Platform Depth, 24 Inch Platform Width

Item: CN9BWU Model: WA123228RSUCross Ref: 41LG56
In Stock

Get it by Tuesday, Jun 10

€2,838.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledAssembled
Base Depth101"
Base Width32"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height30"
Handrails IncludedYes
Ladder ActuationWeight Activated Step Lock
Ladder TreadAbrasive Mat
Load Capacity450 lbs.
MaterialSteel
Number Of Steps12
Overall Height153"
Overall Width32"
Platform Depth28"
Platform Height120"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadAbrasive Mat
Step Width24"
AssemblyAssembled
Base Length101"
Caster Diameter4"
FoldingNot Foldable
Ladder TypeRolling Ladder
Max Reach Height16.6 ft.
Overall Depth32"
StandardsANSI, OSHA COMPLIANT
Tread TypeAntislip
Weight242 lbs.

Shipping Info:

Ship weight (kg) 108.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
BALLYMORE 326P Rolling Ladder Steel 28-1/2 Inch Height | AF3WWZ 8DV88 326P28 1/2"28 1/2"24"10"450 lbs.30"25"59°€363.34
BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height | AF4JTW 8YDX8 218PSU19"19"16"10"450 lbs.20"19"59°€169.99
BALLYMORE 218P Rolling Ladder Steel 19 Inch Height | AF4WBD 9MC43 218P19"19"16"10"450 lbs.20"19"59°€208.20
BALLYMORE H426R 4-Step Rolling Ladder, Abrasive Mat Step Tread, 68 Inch Overall Height, 450 Lbs. Load Capacity | CH6PNL 9WYT3 H426R68"38"24"10"450 lbs.30"31"59°€593.33
BALLYMORE Nav-10RF All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHK Nav-10RF133"100"16"14"450 lbs.26"69"59°€2,409.23
BALLYMORE Nav-10RS All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHL Nav-10RS133"100"16"14"450 lbs.26"69"59°€1,717.47
BALLYMORE Nav -7RS All Direction Ladder, 70 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHM Nav -7RS103"70"16"14"450 lbs.26"51"59°€1,648.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE WA123228RSU Rolling Ladder, 120 Inch Platform Height, 28 Inch Platform Depth, 24 Inch Platform Width
€2,838.61 /unit