SALSBURY INDUSTRIES 3712D-10ZRU Horizontal Mailbox Usps 12 Doors Bronze Rl 44-1/2 Inch | AG3LAR 33LT17

SALSBURY INDUSTRIES 3712D-10ZRU Horizontal Mailbox Usps 12 Doors Bronze Rl 44-1/2 Inch

Item: AG3LAR Model: 3712D-10ZRUCross Ref: 33LT17
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorBronze
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height44 1/2"
LoadingRear
MountingRecessed
Net Weight145 lbs.
Number Of Doors12
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width31 3/25"

Shipping Info:

Ship weight (kg) 65.77
Ship height (cm)118.11
Ship length (cm)48.26
Ship width (cm)84.14
HS code9403200020

Product Variants

ProductModelHeightDepthLoadingColorNet WeightTypeMountingOrientationPrice
SALSBURY INDUSTRIES 3612AFU Horizontal Mailbox Usps 12 Doors Aluminium Fl 35-1/4 Inch | AG3JVQ 33LJ70 3612AFU35 1/4"16 1/2"FrontAluminum75 lbs.USPSRecessedHorizontal€1,557.00
SALSBURY INDUSTRIES 3612ARU Horizontal Mailbox Usps 12 Doors Aluminium Rl 35-1/4 Inch | AG3JVT 33LJ72 3612ARU35 1/4"16 1/2"RearAluminum75 lbs.USPSRecessedHorizontal€1,948.50
SALSBURY INDUSTRIES 3612GRU Horizontal Mailbox Usps 12 Doors Gold Rl 35-1/4 Inch | AG3JVW 33LJ75 3612GRU35 1/4"16 1/2"RearGold75 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3612SFU Horizontal Mailbox Usps 12 Doors Sandstone Fl 35-1/4 Inch | AG3JVX 33LJ76 3612SFU35 1/4"16 1/2"FrontSandstone75 lbs.USPSRecessedHorizontal€1,557.00
SALSBURY INDUSTRIES 3612SRU Horizontal Mailbox Usps 12 Doors Sandstone Rl 35-1/4 Inch | AG3JVZ 33LJ78 3612SRU35 1/4"16 1/2"RearSandstone75 lbs.USPSRecessedHorizontal€1,948.50
SALSBURY INDUSTRIES 3707D-12AFU Horizontal Mailbox Usps 12 Doors Aluminium Fl 27 Inch | AG3JXY 33LK25 3707D-12AFU27"17"FrontAluminum100 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3707D-12ARU Horizontal Mailbox Usps 12 Doors Aluminium Rl 27 Inch | AG3JYA 33LK27 3707D-12ARU27"17"RearAluminum100 lbs.USPSRecessedHorizontal-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3712D-10ZRU Horizontal Mailbox Usps 12 Doors Bronze Rl 44-1/2 Inch