SALSBURY INDUSTRIES 3612SRU Horizontal Mailbox Usps 12 Doors Sandstone Rl 35-1/4 Inch | AG3JVZ 33LJ78

SALSBURY INDUSTRIES 3612SRU Horizontal Mailbox Usps 12 Doors Sandstone Rl 35-1/4 Inch

Item: AG3JVZ Model: 3612SRUCross Ref: 33LJ78
In Stock

Get it by Wednesday, Jun 11

€1,948.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorSandstone
Depth16 1/2"
Door MaterialAluminum
FinishPowder Coat
Height35 1/4"
LoadingRear
MountingRecessed
Net Weight75 lbs.
Number Of Doors12
OrientationHorizontal
TypeUSPS
Width29 1/4"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)99.06
Ship length (cm)50.8
Ship width (cm)83.82
HS code9403200020

Product Variants

ProductModelHeightDepthLoadingColorNet WeightTypeMountingOrientationPrice
SALSBURY INDUSTRIES 3612AFU Horizontal Mailbox Usps 12 Doors Aluminium Fl 35-1/4 Inch | AG3JVQ 33LJ70 3612AFU35 1/4"16 1/2"FrontAluminum75 lbs.USPSRecessedHorizontal€1,557.00
SALSBURY INDUSTRIES 3612ARU Horizontal Mailbox Usps 12 Doors Aluminium Rl 35-1/4 Inch | AG3JVT 33LJ72 3612ARU35 1/4"16 1/2"RearAluminum75 lbs.USPSRecessedHorizontal€1,948.50
SALSBURY INDUSTRIES 3612GRU Horizontal Mailbox Usps 12 Doors Gold Rl 35-1/4 Inch | AG3JVW 33LJ75 3612GRU35 1/4"16 1/2"RearGold75 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3612SFU Horizontal Mailbox Usps 12 Doors Sandstone Fl 35-1/4 Inch | AG3JVX 33LJ76 3612SFU35 1/4"16 1/2"FrontSandstone75 lbs.USPSRecessedHorizontal€1,557.00
SALSBURY INDUSTRIES 3707D-12AFU Horizontal Mailbox Usps 12 Doors Aluminium Fl 27 Inch | AG3JXY 33LK25 3707D-12AFU27"17"FrontAluminum100 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3707D-12ARU Horizontal Mailbox Usps 12 Doors Aluminium Rl 27 Inch | AG3JYA 33LK27 3707D-12ARU27"17"RearAluminum100 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3707D-12GRU Horizontal Mailbox Usps 12 Doors Gold Rl 27 Inch | AG3JYD 33LK30 3707D-12GRU27"17"RearGold100 lbs.USPSRecessedHorizontal-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3612SRU Horizontal Mailbox Usps 12 Doors Sandstone Rl 35-1/4 Inch
€1,948.50 /unit