SALSBURY INDUSTRIES 3612AFU Horizontal Mailbox Usps 12 Doors Aluminium Fl 35-1/4 Inch | AG3JVQ 33LJ70

SALSBURY INDUSTRIES 3612AFU Horizontal Mailbox Usps 12 Doors Aluminium Fl 35-1/4 Inch

Item: AG3JVQ Model: 3612AFUCross Ref: 33LJ70
In Stock

Get it by Tuesday, Jun 10

€1,557.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorAluminum
Depth16 1/2"
Door MaterialAluminum
FinishPowder Coat
Height35 1/4"
LoadingFront
MountingRecessed
Net Weight75 lbs.
Number Of Doors12
OrientationHorizontal
TypeUSPS
Width29 1/4"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)99.06
Ship length (cm)50.8
Ship width (cm)83.82
HS code9403200020
Country of OriginCN

Product Variants

ProductModelHeightDepthLoadingColorNet WeightTypeMountingOrientationPrice
SALSBURY INDUSTRIES 3612ARU Horizontal Mailbox Usps 12 Doors Aluminium Rl 35-1/4 Inch | AG3JVT 33LJ72 3612ARU35 1/4"16 1/2"RearAluminum75 lbs.USPSRecessedHorizontal€1,948.50
SALSBURY INDUSTRIES 3612GRU Horizontal Mailbox Usps 12 Doors Gold Rl 35-1/4 Inch | AG3JVW 33LJ75 3612GRU35 1/4"16 1/2"RearGold75 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3612SFU Horizontal Mailbox Usps 12 Doors Sandstone Fl 35-1/4 Inch | AG3JVX 33LJ76 3612SFU35 1/4"16 1/2"FrontSandstone75 lbs.USPSRecessedHorizontal€1,557.00
SALSBURY INDUSTRIES 3612SRU Horizontal Mailbox Usps 12 Doors Sandstone Rl 35-1/4 Inch | AG3JVZ 33LJ78 3612SRU35 1/4"16 1/2"RearSandstone75 lbs.USPSRecessedHorizontal€1,948.50
SALSBURY INDUSTRIES 3707D-12AFU Horizontal Mailbox Usps 12 Doors Aluminium Fl 27 Inch | AG3JXY 33LK25 3707D-12AFU27"17"FrontAluminum100 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3707D-12ARU Horizontal Mailbox Usps 12 Doors Aluminium Rl 27 Inch | AG3JYA 33LK27 3707D-12ARU27"17"RearAluminum100 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3707D-12GRU Horizontal Mailbox Usps 12 Doors Gold Rl 27 Inch | AG3JYD 33LK30 3707D-12GRU27"17"RearGold100 lbs.USPSRecessedHorizontal-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3612AFU Horizontal Mailbox Usps 12 Doors Aluminium Fl 35-1/4 Inch
€1,557.00 /unit