APPROVED VENDOR 2KUL2 Rod Steel 8620 1 1/4 Inch Diameter x 6 Feet Length | AC2KCQ

APPROVED VENDOR 2KUL2 Rod Steel 8620 1 1/4 Inch Diameter x 6 Feet Length

Item: AC2KCQ Model: 2KUL2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€142.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type8620
Diameter1 1/4"
Diameter Tolerance-0.003" to 0"
FinishUnpolished
GradeGrade 8620
Length6"
Length Tolerance-6" to +6"
MaterialAlloy Steel
TemperCold Finished
TypeGeneral Purpose
Brinell HardnessNot Rated
FabricationCold Finished
Heat TreatableYes
Heat TreatmentNo Heat Treatment
MachinabilityNot Rated
Material GradeGrade 8620
Mechanical FinishMill
Outside Diameter1 1/4"
Outside Diameter Tolerance+0.000"/-0.003"
Overall Length6 ft.
Rockwell HardnessNot Rated
ShapeRod
StandardsAISI 86200, ASTM A108, ASTM A29, SAE 8620, UNS G86200
System Of MeasurementImperial
Tensile StrengthNot Rated
Tolerance RatingStandard
Yield StrengthNot Rated

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)3.3
Ship length (cm)182.88
Ship width (cm)3.3
HS code7228501080
Country of OriginUS

Product Variants

ProductModelGradeTypeMaterialPrice
APPROVED VENDOR 2HKN2 Rod Steel 4140 1/2 Inch Diameter x 1 Feet Length | AC2BWM 2HKN2Grade 4140General PurposeAlloy Steel€4.95
APPROVED VENDOR 2HKV1 Rod Steel 4140 1 1/8 Inch Diameter x 1 Feet Length | AC2BYH 2HKV1Grade 4140General PurposeAlloy Steel€30.21
APPROVED VENDOR 2HKV7 Rod Steel 4140 1 7/8 Inch Diameter x 1 Feet Length | AC2BYP 2HKV7Grade 4140General PurposeAlloy Steel€68.83
APPROVED VENDOR 2KUF3 Rod Steel 4140 1 1/8 Inch Diameter x 3 Feet Length | AC2KBA 2KUF3Grade 4140General PurposeAlloy Steel€85.14
APPROVED VENDOR 2KUF9 Rod Steel 4140 1 7/8 Inch Diameter x 3 Feet Length | AC2KBG 2KUF9Grade 4140General PurposeAlloy Steel€160.26
APPROVED VENDOR 2KUH8 Rod Steel 4140 1 7/8 Inch Diameter x 6 Feet Length | AC2KBT 2KUH8Grade 4140General PurposeAlloy Steel€337.35
RFQ
APPROVED VENDOR 2KUJ1 Rod Steel 8620 1 1/4 Inch Diameter x 1 Feet Length | AC2KBV 2KUJ1Grade 8620General PurposeAlloy Steel€27.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2KUL2 Rod Steel 8620 1 1/4 Inch Diameter x 6 Feet Length
€142.97 /unit