SALSBURY INDUSTRIES 3551GRN Replacement Door/Lock Green | AH3RPB 33KN55

SALSBURY INDUSTRIES 3551GRN Replacement Door/Lock Green

Item: AH3RPB Model: 3551GRNCross Ref: 33KN55
In Stock

Get it by Tuesday, Jun 10

€58.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Door and Lock
Depth2"
Height16 1/4"
Width5 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)46.36
Ship length (cm)10.16
Ship width (cm)19.05
Country of OriginUS

Product Variants

ProductModelHeightDepthPrice
SALSBURY INDUSTRIES 3651ALM Replacement Door/Lock A Size Aluminum | AH3RNL 33KN39 3651ALM5 1/4"1/4"€54.00
SALSBURY INDUSTRIES 3651BRZ Replacement Door/Lock A Size Bronze | AH3RNM 33KN40 3651BRZ5 1/4"1/4"€54.00
SALSBURY INDUSTRIES 3551BRZ Replacement Door/Lock Bronze | AH3RPA 33KN54 3551BRZ16 1/4"1/8"€49.50
SALSBURY INDUSTRIES 3551SAN Replacement Door/Lock Sandstone | AH3RPC 33KN56 3551SAN16 1/4"1/8"€49.50
SALSBURY INDUSTRIES 3652ALM Replacement Door/Lock B Size Aluminum | AH3RPH 33KN61 3652ALM5 1/4"1/4"€67.50
SALSBURY INDUSTRIES 3652SAN Replacement Door/Lock B Size Sandstone | AH3RPL 33KN64 3652SAN5 1/4"1/4"€67.50
SALSBURY INDUSTRIES 3451BLK Replacement Door/lock for Mailbox MB1 Black | AH3RPP 33KN71 3451BLK---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3551GRN Replacement Door/Lock Green
€58.50 /unit