SALSBURY INDUSTRIES 3308SAN-U Cluster Box Unit, 30.5 x 62 x 18 Inch Size, 8 Doors, Sandstone | CE7EUV

SALSBURY INDUSTRIES 3308SAN-U Cluster Box Unit, 30.5 x 62 x 18 Inch Size, 8 Doors, Sandstone

Item: CE7EUV Model: 3308SAN-UCross Ref: 48TJ64
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,430.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCluster Box Unit
Box MaterialAluminum
ColorSandstone
Depth18" , 30 1/2"
Door MaterialAluminum
FinishPowder Coat
Height62 3/4" , 62"
IncludesPedestal
LoadingFront
MountingPedestal
Number Of Doors10
OrientationHorizontal
Post Height28 1/2"
Post MaterialAluminum
Post Thickness12"
Slot Height3/4"
Slot Width11 3/4"
Width18" , 30 1/2"
Ada ComplianceADA Compliant
Loading LocationFront
LockabilityLockable
MaterialAluminum
Mounting StylePedestal
Overall Depth18"
Overall Height62"
Overall Width30 1/2"
Product TypeCluster Box Unit
StandardsISO 9001: 2015
Surface Mounting OrientationHorizontal

Shipping Info:

Ship weight (kg) 63.9
Ship height (cm)159.39
Ship length (cm)77.47
Ship width (cm)45.72

Product Variants

ProductModelHeightDepthMountingOrientationNumber Of DoorsLoadingColorTypePrice
SALSBURY INDUSTRIES 3709S-02ARU Horizontal Mailbox Usps 3 Door Aluminium Rl 34 Inch | AG3HJK 33KX93 3709S-02ARU34"17"RecessedHorizontal3RearAluminumUSPS-
RFQ
SALSBURY INDUSTRIES 3709S-02GFU Horizontal Mailbox Usps 3 Door Gold Fl 34 Inch | AG3HJL 33KX94 3709S-02GFU34"17"RecessedHorizontal3FrontGoldUSPS-
RFQ
SALSBURY INDUSTRIES 3709S-02SFU Horizontal Mailbox Usps 3 Door Sandstone Fl 34 Inch | AG3HJN 33KX96 3709S-02SFU34"17"RecessedHorizontal3FrontSandstoneUSPS-
RFQ
SALSBURY INDUSTRIES 3709S-02ZRU Horizontal Mailbox Usps 3 Door Bronze Rl 34 Inch | AG3HJR 33KX99 3709S-02ZRU34"17"RecessedHorizontal3RearBronzeUSPS-
RFQ
SALSBURY INDUSTRIES 3711S-2PARU Horizontal Mailbox Usps 2 Door Aluminium Rl 41 Inch | AG3HKB 33KY09 3711S-2PARU41"17"RecessedHorizontal2RearAluminumUSPS€837.00
SALSBURY INDUSTRIES 3711S-02AFU Horizontal Mailbox Usps 3 Door Aluminium Fl 41 Inch | AG3HPF 33KZ39 3711S-02AFU41"17"RecessedHorizontal3FrontAluminumUSPS-
RFQ
SALSBURY INDUSTRIES 3711S-02ARU Horizontal Mailbox Usps 3 Door Aluminium Rl 41 Inch | AG3HPG 33KZ40 3711S-02ARU41"17"RecessedHorizontal3RearAluminumUSPS-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3308SAN-U Cluster Box Unit, 30.5 x 62 x 18 Inch Size, 8 Doors, Sandstone
€2,430.00 /unit