NIBCO NMU31RDC | CC9EVT

NIBCO NMU31RDC MTS-1800R Reducing Union, 1-1/2 x 2-11.5 Size, MNPT x C End Style, Brass

Item: CC9EVT Model: NMU31RDCCross Ref: MTS-1800R
In Stock

Get it by Wednesday, Jun 11

€282.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Size2 in. x 1-1/2 in.

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)2.54
Ship length (cm)9.7
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMPNPrice
NIBCO NMU11RDB | BY6VNN NMU11RDBNMU11RDB€282.77
NIBCO NMU11RCB | BY6VNP NMU11RCBNMU11RCB€223.85
NIBCO NMU11RDC | BY6VNR NMU11RDCNMU11RDC€282.77
NIBCO NMU12R86 | BY6VNZ NMU12R86NMU12R86€111.87
NIBCO NMU12RA8 | BY6VPA NMU12RA8NMU12RA8€134.22
NIBCO NMU12RA6 | BY6VPB NMU12RA6NMU12RA6€91.30
NIBCO NMU12RBA | BY6VPC NMU12RBANMU12RBA€185.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NMU31RDC MTS-1800R Reducing Union, 1-1/2 x 2-11.5 Size, MNPT x C End Style, Brass
€282.77 /unit