Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SALISBURY GK218B/10H Electrical Glove Kit, 17000V AC/25500V DC, 18 Inch Length, Black, Class 2 | CJ2BRF

SALISBURY GK218B/10H Electrical Glove Kit, 17000V AC/25500V DC, 18 Inch Length, Black, Class 2

Item: CJ2BRF Model: GK218B/10HCross Ref: 44G028
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€754.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Kit
Ac Max. Use Voltage14000V AC
ColorBlack
Electrical Insulating TypeType I
Length18"
MaterialRubber
Size10.5"
Brand And SeriesSalisbury GK218B
Cuff ColorBlack
Cuff StyleStraight
Electrical Glove TypeRubber Electrical-Insulating Gloves with Straight Cuff
Electrical Insulating Glove ColorBlack
Glove ColorBlack
Glove Hand StyleLeft and Right
Glove Length18"
Glove MaterialsRubber
Glove Size10.5
IncludesBlack Class 2 Gloves, 16" and Salisbury's Leather Protectors
Leather Protector TypeLeather Protectors with Shirred Slip On Cuff
Max. Use Voltage17000V AC/25500V DC
Max. Use Voltage (ac)17000V AC
Max. Use Voltage (dc)25500V DC
Proof Test Voltage (ac)20000V AC
Proof Test Voltage (dc)50000V DC
StandardsASTM D 120, IEC EN60903, ASTM F696
Voltage ClassClass 2

Shipping Info:

Ship weight (kg) 1.485

Product Variants

ProductModelColorSizeAc Max. Use VoltageCuff StyleMaterialPkg. Qty.Price
SALISBURY GK0011BL/10H Electrical Glove Kit, 500V AC/750V DC, 11 Inch Length, Blue, 10-1/2 Size | CJ2BPY GK0011BL/10HBlue10.5"500V AC-Rubber1€237.81
SALISBURY GK014BL/10H Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Blue | CJ2BPZ GK014BL/10HBlue10.5"1000V AC-Rubber1€353.42
SALISBURY GK014R/10H Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Red, 10-1/2 Size | CJ2BQA GK014R/10HRed10.5"1000V ACStraightRubber1€339.99
SALISBURY GK216RB/8H Electrical Glove Kit, 17000V AC/25500V DC, 16 Inch Length, Black/Red, Class 2 | CJ2BQB GK216RB/8HBlack, Red8.5"14000V AC-Rubber1€731.60
SALISBURY GK011BL/10H Electrical Glove Kit, 1000V AC/1500V DC, 11 Inch Length, Blue, Class 0, Type 2 | CJ2BQC GK011BL/10HBlue10.5"1000V ACStraightRubber1€256.41
SALISBURY GK214RB/10H Electrical Glove Kit, 17000V AC/25500V DC, 14 Inch Length, Black/Red | CJ2BQD GK214RB/10HBlack, Red10.5"14000V AC-Rubber1€554.68
SALISBURY GK011Y/12 Electrical Glove Kit, 1000V AC/1500V DC, 11 Inch Length, Yellow, 12 Size | CJ2BQE GK011Y/12Yellow121000V AC-Rubber1€283.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY GK218B/10H Electrical Glove Kit, 17000V AC/25500V DC, 18 Inch Length, Black, Class 2
€754.88 /unit