SALISBURY GK0011BL/10H Electrical Glove Kit, 500V AC/750V DC, 11 Inch Length, Blue, 10-1/2 Size | CJ2BPY

SALISBURY GK0011BL/10H Electrical Glove Kit, 500V AC/750V DC, 11 Inch Length, Blue, 10-1/2 Size

Item: CJ2BPY Model: GK0011BL/10HCross Ref: 44G070
In Stock

Get it by Tuesday, Jun 10

€237.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Kit
Ac Max. Use Voltage500V AC
ColorBlue
Length11"
MaterialRubber
Size10.5"
Brand And SeriesSalisbury GK0011BL
Cuff ColorBlue
Cuff StyleStraight
Electrical Insulating Glove ColorBlue
Glove ColorBlue
Glove Hand StyleLeft and Right
Glove Length11"
Glove MaterialsRubber
Leather Protector TypeLeather Protectors with Shirred Slip On Cuff
StandardsASTM D 120, IEC EN60903, ASTM F696

Shipping Info:

Ship weight (kg) 0.585

Product Variants

ProductModelColorSizeAc Max. Use VoltageCuff StyleMaterialPkg. Qty.Price
SALISBURY GK014BL/10H Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Blue | CJ2BPZ GK014BL/10HBlue10.5"1000V AC-Rubber1€353.42
SALISBURY GK014R/10H Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Red, 10-1/2 Size | CJ2BQA GK014R/10HRed10.5"1000V ACStraightRubber1€339.99
SALISBURY GK216RB/8H Electrical Glove Kit, 17000V AC/25500V DC, 16 Inch Length, Black/Red, Class 2 | CJ2BQB GK216RB/8HBlack, Red8.5"14000V AC-Rubber1€731.60
SALISBURY GK011BL/10H Electrical Glove Kit, 1000V AC/1500V DC, 11 Inch Length, Blue, Class 0, Type 2 | CJ2BQC GK011BL/10HBlue10.5"1000V ACStraightRubber1€256.41
SALISBURY GK214RB/10H Electrical Glove Kit, 17000V AC/25500V DC, 14 Inch Length, Black/Red | CJ2BQD GK214RB/10HBlack, Red10.5"14000V AC-Rubber1€554.68
SALISBURY GK011Y/12 Electrical Glove Kit, 1000V AC/1500V DC, 11 Inch Length, Yellow, 12 Size | CJ2BQE GK011Y/12Yellow121000V AC-Rubber1€283.36
SALISBURY GK216RB/9 Electrical Glove Kit, 17000V AC/25500V DC, 16 Inch Length, Black/Red, Class 2 | CJ2BQF GK216RB/9Black, Red914000V AC-Rubber1€566.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY GK0011BL/10H Electrical Glove Kit, 500V AC/750V DC, 11 Inch Length, Blue, 10-1/2 Size
€237.81 /unit