Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5ZEN7 Air Cylinder 1 Inch Stroke 5-1/4 Inch Length | AE7MCP

SPEEDAIRE 5ZEN7 Air Cylinder 1 Inch Stroke 5-1/4 Inch Length

Item: AE7MCP Model: 5ZEN7
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Actuation TypeAir Extend, Spring Retract
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Body Material FinishSilver Plated
Bore Dia.1 1/2"
Cushion TypeNone
Cylinder ActionSingle Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypePivot
Nose Mount Thread3/4"-16
Overall Length5 1/4"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Pivot Hole Dia.0.376"
Port Size0.125"
Rod Dia.7/16"
Rod Thread Length3/4"
Rod Thread Size7/16"-20
Rod Thread TypeFine
Single Acting/double ActingSingle Acting
Spring Retraction Force6 lbs.
Stroke1"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Bore Diameter1 1/2"
Cylinder TypeRound Body
Maximum Operating Pressure250 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StylePivot
Nose Mount Thread Size3/4"-16
Overall Height6 1/16"
Repairable CylinderNon-Repairable
Rod Diameter7/16"
Stroke Length1"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.81
Ship length (cm)16.51
Ship width (cm)3.81
HS code8412310080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5ZEN7 Air Cylinder 1 Inch Stroke 5-1/4 Inch Length