Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SALISBURY GK216RB/12 Electrical Glove Kit, 17000V AC/25500V DC, 16 Inch Length, Black/Red, Class 2 | CJ2BVH

SALISBURY GK216RB/12 Electrical Glove Kit, 17000V AC/25500V DC, 16 Inch Length, Black/Red, Class 2

Item: CJ2BVH Model: GK216RB/12Cross Ref: 44G206
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€844.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Kit
Ac Max. Use Voltage14000V AC
ColorBlack, Red
Electrical Insulating TypeType I
Length16"
MaterialRubber
Size12
Brand And SeriesSalisbury GK214RB
Cuff StyleStraight
Glove Hand StyleLeft and Right
Glove Length16"
Glove MaterialsRubber
Leather Protector TypeLeather Protectors with Shirred Slip On Cuff
StandardsASTM D 120, IEC EN60903, ASTM F696

Shipping Info:

Ship weight (kg) 1.215

Product Variants

ProductModelColorSizeAc Max. Use VoltageCuff StyleMaterialPkg. Qty.Price
SALISBURY GK0011BL/10H Electrical Glove Kit, 500V AC/750V DC, 11 Inch Length, Blue, 10-1/2 Size | CJ2BPY GK0011BL/10HBlue10.5"500V AC-Rubber1€237.81
SALISBURY GK014BL/10H Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Blue | CJ2BPZ GK014BL/10HBlue10.5"1000V AC-Rubber1€353.42
SALISBURY GK014R/10H Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Red, 10-1/2 Size | CJ2BQA GK014R/10HRed10.5"1000V ACStraightRubber1€339.99
SALISBURY GK216RB/8H Electrical Glove Kit, 17000V AC/25500V DC, 16 Inch Length, Black/Red, Class 2 | CJ2BQB GK216RB/8HBlack, Red8.5"14000V AC-Rubber1€731.60
SALISBURY GK011BL/10H Electrical Glove Kit, 1000V AC/1500V DC, 11 Inch Length, Blue, Class 0, Type 2 | CJ2BQC GK011BL/10HBlue10.5"1000V ACStraightRubber1€256.41
SALISBURY GK214RB/10H Electrical Glove Kit, 17000V AC/25500V DC, 14 Inch Length, Black/Red | CJ2BQD GK214RB/10HBlack, Red10.5"14000V AC-Rubber1€554.68
SALISBURY GK011Y/12 Electrical Glove Kit, 1000V AC/1500V DC, 11 Inch Length, Yellow, 12 Size | CJ2BQE GK011Y/12Yellow121000V AC-Rubber1€283.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY GK216RB/12 Electrical Glove Kit, 17000V AC/25500V DC, 16 Inch Length, Black/Red, Class 2
€844.15 /unit