EATON E34SPB120 | BJ2YFF

EATON E34SPB120 Pushbutton, 30.5 mm, 120 Vac/Dc, Illuminated, 3 Position, Full Voltage Light Unit

Item: BJ2YFF Model: E34SPB120
In Stock

Get it by Friday, Jun 13

€472.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.87
Ship length (cm)6.1
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelDiameterMaterialHeightSizeNema RatingPrice
EATON E20Y01A311 | BJ2QCV E20Y01A311--5"--€544.15
RFQ
EATON E34CB06 | BJ2WAT E34CB06-----€341.72
EATON E34CB24V9-53X | BJ2WAW E34CB24V9-53X--1.78"--€415.97
EATON E34CB12 | BJ2WAX E34CB12-----€341.72
EATON E34CB24 | BJ2WAY E34CB24------
RFQ
EATON E34CB24V3-1X | BJ2WAZ E34CB24V3-1X--1.78"--€659.40
EATON E34CB24V2-1X | BJ2WBA E34CB24V2-1X--1.78"--€494.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E34SPB120 Pushbutton, 30.5 mm, 120 Vac/Dc, Illuminated, 3 Position, Full Voltage Light Unit
€472.63 /unit