SALISBURY 24307 Four Way Grounding Set | AE7PWE 5ZV73

SALISBURY 24307 Four Way Grounding Set

Item: AE7PWE Model: 24307Cross Ref: 5ZV73
In Stock

Get it by Tuesday, Jun 10

€1,791.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFour Way Grounding Set
StandardsASTM F 855

Shipping Info:

Ship weight (kg) 11.475
Ship height (cm)22.1
Ship length (cm)41.66
Ship width (cm)32.26
HS code8535908060
Country of OriginUS

Product Details:

Salisbury 24307 four way grounding set is ideal for ensuring electrical safety and grounding in industrial and commercial applications. This set comprises four grounding clamps to securely connect conductive materials, such as cables or equipment, to a grounding source.

Features:

  • It has three 6-foot cables and one 10-foot 2/0 cable, providing flexibility in grounding various equipment and structures.
  • This Salisbury 24307 four way grounding set features a socket clamp for secure attachment to grounding points, ensuring reliable electrical connection.
  • It complies with ASTM F 855 standards for added safety.

Frequently Asked Questions:

Q. What are the factors to consider while choosing this Salisbury four way grounding set?

A. Major factors include application requirements, capacity, safety standards compliance, durability, ease of installation and versatility.

Q. What safety precautions should I take when using Salisbury 24307 four way grounding set?

A.

  • Inspect all components before use, looking for any signs of damage or wear.
  • Ensure the grounding points are clean, corrosion-free and suitable for use.
  • Wear appropriate personal protective equipment, such as gloves and safety glasses.
  • Securely attach all connections to maintain reliable electrical contact.
  • Avoid exceeding the recommended capacity of the grounding set.
  • Adhere to relevant safety standards and regulations.
  • Be mindful of environmental factors that could affect grounding effectiveness.
  • Perform regular maintenance checks to ensure continued safety and compliance.

Product Variants

ProductModelMPNPrice
SALISBURY 2680 Four Way Grounding Set | AC9VXN 3KUY4 26802680€2,272.50
SALISBURY 24308 Four Way Grounding Set | AE7PWF 5ZV74 2430824308€1,369.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY 24307 Four Way Grounding Set
€1,791.15 /unit