Flat Shipping

Flat Shipping at €24.99 + VAT

SAKRETE 120026 Crack Filler, Concrete Crack Filler, Gray, Limestone Asphalt Mix, 32 Oz Container Size | CT9RPF

SAKRETE 120026 Crack Filler, Concrete Crack Filler, Gray, Limestone Asphalt Mix, 32 Oz Container Size

Item: CT9RPF Model: 120026Cross Ref: 39UV52
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainer
ApplicationConcrete Crack Filler
Base MaterialLimestone Asphalt Mix
ColorGray
Container Size32 oz.
Container TypeBottle
Coverage35 ft. @ 1/4"
Cure TypeAmbient
Flash PointNon Combustible
For Use On Surface MaterialConcrete
Full Cure Time1 Days
Max. Thickness1"
Maximum Application Temperature100°F
Maximum Crack Width1/4"
Maximum Traffic Hours1 hr.
Mfr. SeriesConcrete Crack Filler Series
Minimum Application Temperature40°F
Minimum Thickness1/4"
Patching And Repairing PropertiesTextured
Resistance PropertiesMoisture Resistant
Voc ContentNot Specified
Working Time1 Day
Maximum Thickness1"
Product FormPaste
SeriesConcrete Crack Filler

Shipping Info:

Ship weight (kg) 1.7505
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorContainer SizeContainer TypeFull Cure TimeWorking TimeCoverageMinimum Application TemperatureMaximum Application TemperaturePrice
SAKRETE 120042 Concrete Cleaner, 0.3 Gal Container Size, Bottle, Water | CT9RPA 120042Pale Yellow0.3 gal.BottleNot Applicable5 min.63 sq. ft.--€23.43
SAKRETE 120019 Concrete Mix, Fast Setting, 50 Lb Container Size, Pail, 28 Day Full Cure Time | CT9RPB 120019Gray50 lbs.Pail28 Days30 min.0.38 cu. ft.40°F90°F€60.91
SAKRETE 120031 Concrete Patcher, Sakrete, 10 Lb Container Size, Box, Gray | CT9RPC 120031Gray10 lbs.Box1 Days30 min.5 sq. ft.50°F100°F€27.18
SAKRETE 120045 Concrete Sealer, Cure & Seal, 5 Gal Container Size, Pail, Acrylic, 50.1 G/L Or More | CT9RPD 120045Clear5 gal.Pail1 Days2 hrs.500 sq. ft.50°F90°F€254.06
SAKRETE 120041 Crack Filler, Concrete Crack Filler, Black, Limestone Asphalt Mix, 32 Oz Container Size | CT9RPE 120041Black32 oz.Bottle5 Days1 hr.40 ft. @ 1/4"50°F100°F€27.52
SAKRETE 120023 Masonry Mortar, 50 lb Container Size, Pail, S, 7 day Full Cure Time, Mortar | CT9RPG 120023Gray50 lbs.Pail7 Days5 hrs.-40°F90°F€43.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAKRETE 120026 Crack Filler, Concrete Crack Filler, Gray, Limestone Asphalt Mix, 32 Oz Container Size
€24.67 /unit