Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 707002-0806 Female Hose Barb 3/8 Pipe 1/2 Inch Barb | AF7FDN 20XP61

ANDERSON METALS CORP. PRODUCTS 707002-0806 Female Hose Barb 3/8 Pipe 1/2 Inch Barb

Item: AF7FDN Model: 707002-0806Cross Ref: 20XP61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Hose Barb
Barb Size1/2"
Basic MaterialBrass
Body MaterialLow Lead Brass
Max. Pressure750 psi
Pipe Size3/8"
Temp. Range-65°F to +250°F
Fitting Connection TypeHose Barb x NPT
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
Fitting Size1/2" x 3/8"
For Hose I.d.1/2"
Hex Head Size13/16"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderFemale
Hose Fitting B Size3/8"
Includes Shut OffNo
MaterialBrass
Material GradeCA2745
Nipple Grip TypeHex
ReusableYes
StandardsNSF 61 ANNEX G
Thread Size3/8"-18
Thread TypeNPT
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelPipe SizeBarb SizeBasic MaterialConnection TypePrice
ANDERSON METALS 707002-0202 Female Hose Barb Low Lead Brass 1000 psi | AF7FCZ 20XP47 707002-02021/8"1/8"Brass-€7.89
ANDERSON METALS 707002-0204 Female Hose Barb Low Lead Brass 1000 psi | AF7FDA 20XP48 707002-02041/4"1/8"Brass-€9.37
ANDERSON METALS 707002-0302 Female Hose Barb 1/8 Pipe 3/16 Inch Barb | AF7FDB 20XP49 707002-03021/8"3/16"Brass-€7.59
ANDERSON METALS 707002-0304 Female Hose Barb Low Lead Brass 1000 psi | AF7FDC 20XP50 707002-03041/4"3/16"Brass-€10.75
ANDERSON METALS 707002-0402 Female Hose Barb 1/8 Pipe 1/4 Inch Barb | AF7FDD 20XP51 707002-04021/8"1/4"Brass-€6.00
ANDERSON METALS 707002-0404 Female Hose Barb Low Lead Brass 1000 psi | AF7FDE 20XP52 707002-04041/4"1/4"Brass-€6.89
ANDERSON METALS 707002-0406 Female Hose Barb Low Lead Brass 1000 psi | AF7FDF 20XP53 707002-04063/8"1/4"Brass-€7.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 707002-0806 Female Hose Barb 3/8 Pipe 1/2 Inch Barb
€10.53 /unit