Flat Shipping

Flat Shipping at €24.99 + VAT

SAFETYPOSTER.COM SW0224 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9RCQ

SAFETYPOSTER SW0224 Safety Poster, 22 X 17 Inch Nominal Sign Size, English

Item: CT9RCQ Model: SW0224Cross Ref: 35LH18
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Poster
Abrasion ResistantNo
Background ColorVarious
Chemical ResistanceNo
Corrosion ResistanceNo
FinishGloss
Glow-in-the-darkNo
Grommet MaterialNo Grommets
Height22"
Includes FrameNo
Indoor/outdoorIndoor Only
MaterialPaper
Maximum Service TemperatureNot Rated
Mesh / SolidSolid
Minimum Service TemperatureNot Rated
Mounting HardwareNot Included
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendLockout/Tagout Helps You To Work Safely Locks Are There To Protect You
ShapeVertical Rectangle
Sign Legend StyleSymbol, Text
Thickness0.005"
Uv ResistantNo
Width17"
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIndoor/outdoorMaterialHeightBackground ColorFinishThicknessShapeLegend StylePrice
SAFETYPOSTER.COM SW0183 Do You Lift Correctly Safety Poster, 22 Inch x 17 Inch Size | CH6RPQ 35LG96 SW0183IndoorPaper22"VariousGloss0.005"Vertical RectangleSymbol And Text€22.30
SAFETYPOSTER.COM SW0223 Safety Poster | CH6RPR 35LH40 SW0223IndoorPaper22"VariousGloss0.005"-Symbol And Text€20.82
SAFETYPOSTER.COM SW0038 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZE SW0038Indoor OnlyPaper22"VariousGloss0.005"Vertical Rectangle-€21.58
SAFETYPOSTER.COM P1445 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZF P1445Indoor OnlyPaper22"VariousGloss0.005"Vertical Rectangle-€19.71
SAFETYPOSTER.COM P0077 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZH P0077Indoor OnlyPaper22"VariousGloss0.005"Vertical Rectangle-€19.51
SAFETYPOSTER.COM SW0116 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZK SW0116Indoor OnlyPaper22"VariousGloss0.005"Vertical Rectangle-€19.51
SAFETYPOSTER.COM P0841 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZT P0841Indoor OnlyPaper22"VariousGloss0.005"Vertical Rectangle-€20.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETYPOSTER SW0224 Safety Poster, 22 X 17 Inch Nominal Sign Size, English
€21.57 /unit