Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6DWK3 Blacksmith Hammer Hickory 4 Lb | AE8LLE

WESTWARD 6DWK3 Blacksmith Hammer Hickory 4 Lb

Item: AE8LLE Model: 6DWK3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlacksmith Hammer
HandleHickory
Head Length5.187"
Head MaterialCarbon Steel
Head Weight4 lbs.
Head Width1 3/8"
Overall Length15 7/8"

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)11.18
Ship length (cm)46.99
Ship width (cm)16
HS code8205206000
Country of OriginTW

Product Variants

ProductModelHead WeightOverall LengthHandle MaterialPrice
WESTWARD 2DBV2 Blacksmith Hammer 2 1/2 Lb 14 Inch Hickory | AB9HEK 2DBV22.5 lbs.14 3/8"-€22.69
WESTWARD 2DBV3 Blacksmith Hammer 4 Lb 16 Inch Fiberglass | AB9HEL 2DBV34 lbs.14 3/4"Fiberglass€23.96
WESTWARD 6DWK2 Blacksmith Hammer Fiberglass 2-1/2 Lb | AE8LLD 6DWK22.5 lbs.18 1/2"Fiberglass€16.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6DWK3 Blacksmith Hammer Hickory 4 Lb
€25.85 /unit