Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING WSP-24-SS Shaft Collar Clamp 2pc 1-1/2 Inch 303 Stainless Steel | AF9YKD 30VX19

RULAND MANUFACTURING WSP-24-SS Shaft Collar Clamp 2pc 1-1/2 Inch 303 Stainless Steel

Item: AF9YKD Model: WSP-24-SSCross Ref: 30VX19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€685.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 1/2"
Clearance Dia.59.2 mm
Collar StyleClamp
Dimension TypeStandard
GradeGrade 303
MaterialStainless Steel
Number Of Pieces2
Operating Temp. Range-40°F to +350°F
Outside Dia.54 mm
Screw MaterialStainless Steel
Width15 mm
Bore Diameter1 1/2"
Bore Tolerance+0.002/+0.0005"
Bore TypeRound
Clearance Diameter2.58"
Collar Construction2-Piece
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Material Grade303
Collar Outside Diameter2 3/8"
Collar Width1 3/16"
For Shaft Diameter1 1/2"
Included Screws(4) Hex Socket Cap Screw
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
Resistance PropertiesCorrosion Resistant
Screw Location From Center0.98"
Screw Material FinishBright
Screw Material GradeGrade 304
Screw Seating Torque110 lbs.-in.
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.003/-0.01"

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)3.02
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.Collar WidthCollar Material FinishConstructionPrice
RULAND MANUFACTURING WSP-10-F Shaft Collar Clamp 2pc 5/8 Inch Steel | AF9YJP 30VX06 WSP-10-F5/8"130 mm-Alloy Steel140.8 mm---€77.66
RULAND MANUFACTURING WSP-10-SS Shaft Collar Clamp 2pc 5/8 Inch 303 Stainless Steel | AF9YJQ 30VX07 WSP-10-SS5/8"130 mm-Stainless Steel140.8 mm---€196.43
RULAND MANUFACTURING WSP-12-F Shaft Collar Clamp 2pc 3/4 Inch Steel | AF9YJR 30VX08 WSP-12-F3/4"140 mm-Alloy Steel149.9 mm---€82.04
RULAND MANUFACTURING WSP-12-SS Shaft Collar Clamp 2pc 3/4 Inch 303 Stainless Steel | AF9YJT 30VX09 WSP-12-SS3/4"24 mm-Stainless Steel26.3 mm---€195.88
RULAND MANUFACTURING WSP-14-F Shaft Collar Clamp 2pc 7/8 Inch Steel | AF9YJU 30VX10 WSP-14-F7/8"24 mm-Alloy Steel26.3 mm---€99.30
RULAND MANUFACTURING WSP-14-SS Shaft Collar Clamp 2pc 7/8 Inch 303 Stainless Steel | AF9YJV 30VX11 WSP-14-SS7/8"28 mm-Stainless Steel32 mm---€237.96
RULAND MANUFACTURING WSP-16-F Shaft Collar Clamp 2pc 1 Inch Steel | AF9YJW 30VX12 WSP-16-F1"28 mm-Alloy Steel32 mm---€88.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING WSP-24-SS Shaft Collar Clamp 2pc 1-1/2 Inch 303 Stainless Steel
€685.11 /unit