Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING WSP-16-F Shaft Collar Clamp 2pc 1 Inch Steel | AF9YJW 30VX12

RULAND MANUFACTURING WSP-16-F Shaft Collar Clamp 2pc 1 Inch Steel

Item: AF9YJW Model: WSP-16-FCross Ref: 30VX12
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1"
Clearance Dia.32 mm
Collar StyleClamp
Dimension TypeStandard
FinishBlack Oxide
GradeGrade 1215
MaterialLead Free Steel
Number Of Pieces2
Operating Temp. Range-40°F to +350°F
Outside Dia.28 mm
Screw MaterialAlloy Steel
Width11 mm
Bore Diameter1"
Bore Tolerance+0.002/+0.0005"
Bore TypeRound
Clearance Diameter2.03"
Collar Construction2-Piece
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Material Grade1215
Collar Outside Diameter1 3/4"
Collar Width1 1/16"
For Shaft Diameter1"
Included Screws(4) Hex Socket Cap Screw
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
Screw Location From Center0.68"
Screw Material FinishBlack Oxide
Screw Seating Torque170 lbs.-in.
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.003/-0.01"

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.79
Ship length (cm)12.7
Ship width (cm)2.69
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.Collar WidthCollar Material FinishConstructionPrice
RULAND MANUFACTURING WSP-10-F Shaft Collar Clamp 2pc 5/8 Inch Steel | AF9YJP 30VX06 WSP-10-F5/8"130 mm-Alloy Steel140.8 mm---€77.66
RULAND MANUFACTURING WSP-10-SS Shaft Collar Clamp 2pc 5/8 Inch 303 Stainless Steel | AF9YJQ 30VX07 WSP-10-SS5/8"130 mm-Stainless Steel140.8 mm---€196.43
RULAND MANUFACTURING WSP-12-F Shaft Collar Clamp 2pc 3/4 Inch Steel | AF9YJR 30VX08 WSP-12-F3/4"140 mm-Alloy Steel149.9 mm---€82.04
RULAND MANUFACTURING WSP-12-SS Shaft Collar Clamp 2pc 3/4 Inch 303 Stainless Steel | AF9YJT 30VX09 WSP-12-SS3/4"24 mm-Stainless Steel26.3 mm---€195.88
RULAND MANUFACTURING WSP-14-F Shaft Collar Clamp 2pc 7/8 Inch Steel | AF9YJU 30VX10 WSP-14-F7/8"24 mm-Alloy Steel26.3 mm---€99.30
RULAND MANUFACTURING WSP-14-SS Shaft Collar Clamp 2pc 7/8 Inch 303 Stainless Steel | AF9YJV 30VX11 WSP-14-SS7/8"28 mm-Stainless Steel32 mm---€237.96
RULAND MANUFACTURING WSP-16-SS Shaft Collar Clamp 2pc 1 Inch 303 Stainless Steel | AF9YJX 30VX13 WSP-16-SS1"34 mm-Stainless Steel39.3 mm---€211.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING WSP-16-F Shaft Collar Clamp 2pc 1 Inch Steel
€93.99 /unit