Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SPK-35-A Shaft Collar Clamp 2pc 2-3/16 Inch Aluminium | AF9YBW 30VT41

RULAND MANUFACTURING SPK-35-A Shaft Collar Clamp 2pc 2-3/16 Inch Aluminium

Item: AF9YBW Model: SPK-35-ACross Ref: 30VT41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.2.187"
Clearance Dia.3.504"
Collar StyleClamp
Dimension TypeStandard
GradeGrade 2024
MaterialAluminum
Number Of Pieces2
Operating Temp. Range-40°F to +225°F
Outside Dia.3 1/4"
Screw MaterialAlloy Steel
Width3/4"
Bore Diameter2 3/16"
Bore Tolerance+0.002/+0.0005"
Bore TypeRound Keyed
Clearance Diameter3.5"
Collar Construction2-Piece
Collar MaterialAluminum
Collar Material FinishBright
Collar Material Grade2024
Collar Outside Diameter3 1/4"
Collar Width3/4"
For Shaft Diameter2 3/16"
Included Screws(2) Hex Socket Cap Screw
Keyway Depth1/4"
Keyway Width1/2"
Maximum Operating Temperature225°F
Minimum Operating Temperature-40°F
Screw Location From Center1.38"
Screw Material FinishBlack Oxide
Screw Seating Torque325 lbs.-in.
Screw Thread Size5/16"-24
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.003/-0.01"

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.03
Ship length (cm)15.24
Ship width (cm)1.91
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING SPK-10-A Shaft Collar Clamp 2pc 5/8 Inch Aluminium | AF9YAY 30VT20 SPK-10-A5/8"1.312"-Alloy Steel1 1/2"---€39.79
RULAND MANUFACTURING SPK-10-F Shaft Collar Clamp 2pc 5/8 Inch Steel | AF9YAZ 30VT21 SPK-10-F5/8"1.312"-Alloy Steel1 1/2"---€35.53
RULAND MANUFACTURING SPK-10-SS Shaft Collar Clamp 2pc 5/8 Inch 303 Stainless Steel | AF9YBA 30VT22 SPK-10-SS5/8"1.312"-Stainless Steel1 1/2"---€66.52
RULAND MANUFACTURING SPK-12-A Shaft Collar Clamp 2pc 3/4 Inch Aluminium | AF9YBB 30VT23 SPK-12-A3/4"1 1/2"-Alloy Steel1.808"---€41.47
RULAND MANUFACTURING SPK-12-F Shaft Collar Clamp 2pc 3/4 Inch Steel | AF9YBC 30VT24 SPK-12-F3/4"1 1/2"-Alloy Steel1.808"---€37.97
RULAND MANUFACTURING SPK-12-SS Shaft Collar Clamp 2pc 3/4 Inch 303 Stainless Steel | AF9YBD 30VT25 SPK-12-SS3/4"1 1/2"-Stainless Steel1.808"---€70.04
RULAND MANUFACTURING SPK-16-A Shaft Collar Clamp 2pc 1 Inch Aluminium | AF9YBE 30VT26 SPK-16-A1"1 3/4"-Alloy Steel2.032"---€45.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SPK-35-A Shaft Collar Clamp 2pc 2-3/16 Inch Aluminium
€136.77 /unit