Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SPK-10-F Shaft Collar Clamp 2pc 5/8 Inch Steel | AF9YAZ 30VT21

RULAND MANUFACTURING SPK-10-F Shaft Collar Clamp 2pc 5/8 Inch Steel

Item: AF9YAZ Model: SPK-10-FCross Ref: 30VT21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.5/8"
Clearance Dia.1 1/2"
Collar StyleClamp
Dimension TypeStandard
FinishBlack Oxide
GradeGrade 1215
MaterialLead Free Steel
Number Of Pieces2
Operating Temp. Range-40°F to +350°F
Outside Dia.1.312"
Screw MaterialAlloy Steel
Screw Size#10-32
Width0.438"
Bore Diameter5/8"
Bore Tolerance+0.002/+0.0005"
Bore TypeRound Keyed
Clearance Diameter1.5"
Collar Construction2-Piece
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Material Grade1215
Collar Outside Diameter1 5/16"
Collar Width7/16"
For Shaft Diameter5/8"
Included Screws(2) Hex Socket Cap Screw
Keyway Depth3/32"
Keyway Width3/16"
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
Screw Location From Center0.48"
Screw Material FinishBlack Oxide
Screw Seating Torque76 lbs.-in.
Screw Thread Size#10-32
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.003/-0.01"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)1.12
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING SPK-10-A Shaft Collar Clamp 2pc 5/8 Inch Aluminium | AF9YAY 30VT20 SPK-10-A5/8"1.312"-Alloy Steel1 1/2"---€39.79
RULAND MANUFACTURING SPK-10-SS Shaft Collar Clamp 2pc 5/8 Inch 303 Stainless Steel | AF9YBA 30VT22 SPK-10-SS5/8"1.312"-Stainless Steel1 1/2"---€66.52
RULAND MANUFACTURING SPK-12-A Shaft Collar Clamp 2pc 3/4 Inch Aluminium | AF9YBB 30VT23 SPK-12-A3/4"1 1/2"-Alloy Steel1.808"---€41.47
RULAND MANUFACTURING SPK-12-F Shaft Collar Clamp 2pc 3/4 Inch Steel | AF9YBC 30VT24 SPK-12-F3/4"1 1/2"-Alloy Steel1.808"---€37.97
RULAND MANUFACTURING SPK-12-SS Shaft Collar Clamp 2pc 3/4 Inch 303 Stainless Steel | AF9YBD 30VT25 SPK-12-SS3/4"1 1/2"-Stainless Steel1.808"---€70.04
RULAND MANUFACTURING SPK-16-A Shaft Collar Clamp 2pc 1 Inch Aluminium | AF9YBE 30VT26 SPK-16-A1"1 3/4"-Alloy Steel2.032"---€45.29
RULAND MANUFACTURING SPK-16-F Shaft Collar Clamp 2pc 1 Inch Steel | AF9YBF 30VT27 SPK-16-F1"1 3/4"-Alloy Steel2.032"---€41.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SPK-10-F Shaft Collar Clamp 2pc 5/8 Inch Steel
€37.62 /unit