Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SP-6-F Shaft Collar Two Piece Clamp Id 0.375 In | AB8XNH 2ACZ3

RULAND MANUFACTURING SP-6-F Shaft Collar Two Piece Clamp Id 0.375 In

Item: AB8XNH Model: SP-6-FCross Ref: 2ACZ3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.3/8"
Cap Screw Size#6-32
Clearance Dia.1"
Collar StyleClamp
Dimension TypeStandard
FinishBlack Oxide
GradeGrade 1215
Inside Dia.3/8"
MaterialLead Free Steel
Number Of Pieces2
Operating Temp. Range-40°F to +350°F
Outside Dia.7/8"
Screw MaterialAlloy Steel
Screw Size#6-32
TypeTwo Piece Clamp
Width0.344"
Withstand Temp.350°F
Bore Diameter3/8"
Bore Tolerance+0.002/+0.0005"
Bore TypeRound
Clearance Diameter1.03"
Collar Construction2-Piece
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Material Grade1215
Collar Outside Diameter7/8"
Collar Width11/32"
For Shaft Diameter3/8"
Included Screws(2) Hex Socket Cap Screw
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
Screw Location From Center0.31"
Screw Material FinishBlack Oxide
Screw Seating Torque28 lbs.-in.
Screw Thread Size#6-32
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.003/-0.01"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)0.86
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Screw MaterialClearance Dia.MaterialOperating Temp. RangeInside Dia.FinishPrice
RULAND MANUFACTURING SP-30-A Shaft Collar Two Piece Clamp Id 1.875 In | AA8ZQN 1BBE3 SP-30-A1 7/8"2 7/8"Alloy Steel3.187"Aluminum-40°F to +225°F1 7/8"Bright€72.02
RULAND MANUFACTURING SP-30-F Shaft Collar Two Piece Clamp Id 1.875 In | AA9AAB 1BEZ4 SP-30-F1 7/8"2 7/8"Alloy Steel3.187"Lead Free Steel-40°F to +350°F1 7/8"Black Oxide€53.32
RULAND MANUFACTURING SP-30-SS Shaft Collar Two Piece Clamp Id 1.875 In | AA9BZX 1CEZ9 SP-30-SS1 7/8"2 7/8"Stainless Steel3.187"Stainless Steel-40°F to +350°F1 7/8"Bright€202.81
RULAND MANUFACTURING SP-42-F Shaft Collar Two Piece Clamp Id 2.625 In | AB8XJE 2ACK2 SP-42-F2 5/8"3 7/8"Alloy Steel4.187"Lead Free Steel-40°F to +350°F2 5/8"Black Oxide€122.18
RULAND MANUFACTURING SP-43-SS Shaft Collar Two Piece Clamp Id 2.688 In | AB8XJJ 2ACL2 SP-43-SS2.688"4"Stainless Steel4.312"Stainless Steel-40°F to +350°F2.688"Bright€386.90
RULAND MANUFACTURING SP-44-A Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJM 2ACL5 SP-44-A2 3/4"4"Alloy Steel4.312"Aluminum-40°F to +225°F2 3/4"Bright€152.35
RULAND MANUFACTURING SP-44-F Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJQ 2ACL8 SP-44-F2 3/4"4"Alloy Steel4.312"Lead Free Steel-40°F to +350°F2 3/4"Black Oxide€127.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SP-6-F Shaft Collar Two Piece Clamp Id 0.375 In
€14.88 /unit