Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SP-31-SS Shaft Collar Two Piece Clamp Id 1.938 In | AB9AJH 2APT8

RULAND MANUFACTURING SP-31-SS Shaft Collar Two Piece Clamp Id 1.938 In

Item: AB9AJH Model: SP-31-SSCross Ref: 2APT8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1.938"
Cap Screw Thread Size5/16"-24
Clearance Dia.3 1/4"
Collar StyleClamp
Dimension TypeStandard
FinishBright
GradeGrade 303
Inside Dia.1.938"
MaterialStainless Steel
Number Of Pieces2
Operating Temp. Range-40°F to +350°F
Outside Dia.3"
Screw MaterialStainless Steel
TypeTwo Piece Clamp
Width0.688"
Withstand Temp.350°F
Bore Diameter1 15/16"
Bore Tolerance+0.002/+0.0005"
Bore TypeRound
Clearance Diameter3.27"
Collar Construction2-Piece
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Material Grade303
Collar Outside Diameter3"
Collar Width11/16"
For Shaft Diameter1 15/16"
Included Screws(2) Hex Socket Cap Screw
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
Resistance PropertiesCorrosion Resistant
Screw Location From Center1.25"
Screw Material FinishBright
Screw Material GradeGrade 304
Screw Seating Torque190 lbs.-in.
Screw Thread Size5/16"-24
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.003/-0.01"

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)1.78
Ship length (cm)10.16
Ship width (cm)1.75
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Screw MaterialClearance Dia.MaterialOperating Temp. RangeInside Dia.FinishPrice
RULAND MANUFACTURING SP-30-A Shaft Collar Two Piece Clamp Id 1.875 In | AA8ZQN 1BBE3 SP-30-A1 7/8"2 7/8"Alloy Steel3.187"Aluminum-40°F to +225°F1 7/8"Bright€72.02
RULAND MANUFACTURING SP-30-F Shaft Collar Two Piece Clamp Id 1.875 In | AA9AAB 1BEZ4 SP-30-F1 7/8"2 7/8"Alloy Steel3.187"Lead Free Steel-40°F to +350°F1 7/8"Black Oxide€53.32
RULAND MANUFACTURING SP-30-SS Shaft Collar Two Piece Clamp Id 1.875 In | AA9BZX 1CEZ9 SP-30-SS1 7/8"2 7/8"Stainless Steel3.187"Stainless Steel-40°F to +350°F1 7/8"Bright€202.81
RULAND MANUFACTURING SP-42-F Shaft Collar Two Piece Clamp Id 2.625 In | AB8XJE 2ACK2 SP-42-F2 5/8"3 7/8"Alloy Steel4.187"Lead Free Steel-40°F to +350°F2 5/8"Black Oxide€122.18
RULAND MANUFACTURING SP-43-SS Shaft Collar Two Piece Clamp Id 2.688 In | AB8XJJ 2ACL2 SP-43-SS2.688"4"Stainless Steel4.312"Stainless Steel-40°F to +350°F2.688"Bright€386.90
RULAND MANUFACTURING SP-44-A Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJM 2ACL5 SP-44-A2 3/4"4"Alloy Steel4.312"Aluminum-40°F to +225°F2 3/4"Bright€152.35
RULAND MANUFACTURING SP-44-F Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJQ 2ACL8 SP-44-F2 3/4"4"Alloy Steel4.312"Lead Free Steel-40°F to +350°F2 3/4"Black Oxide€127.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SP-31-SS Shaft Collar Two Piece Clamp Id 1.938 In
€217.23 /unit