Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING SP-11-ST Shaft Collar, 2 Piece, Round, Clamp On, 7/16 Inch Bore Dia, Stainless Steel | CT9MTQ

RULAND MANUFACTURING SP-11-ST Shaft Collar, 2 Piece, Round, Clamp On, 7/16 Inch Bore Dia, Stainless Steel

Item: CT9MTQ Model: SP-11-STCross Ref: 805FN5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.0.438"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Clearance Dia.1 14/25"
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width0.438"
ConstructionTwo Piece
For Shaft Dia.0.438"
Included Screws(2) Clamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.1 3/8"
Resistance PropertiesCorrosion Resistant
Screw Location From Center13/25"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 316
Screw Seating Torque45 lbs.-in.
Screw Thread Size#10-32
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementImperial
Width Tolerance-0.01" to +0.003"
Bore Diameter7/16"
Clearance Diameter1.56"
Collar Outside Diameter1 3/8"
For Shaft Diameter7/16"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Screw MaterialClearance Dia.MaterialOperating Temp. RangeInside Dia.FinishPrice
RULAND MANUFACTURING SP-30-A Shaft Collar Two Piece Clamp Id 1.875 In | AA8ZQN 1BBE3 SP-30-A1 7/8"2 7/8"Alloy Steel3.187"Aluminum-40°F to +225°F1 7/8"Bright€72.02
RULAND MANUFACTURING SP-30-F Shaft Collar Two Piece Clamp Id 1.875 In | AA9AAB 1BEZ4 SP-30-F1 7/8"2 7/8"Alloy Steel3.187"Lead Free Steel-40°F to +350°F1 7/8"Black Oxide€53.32
RULAND MANUFACTURING SP-30-SS Shaft Collar Two Piece Clamp Id 1.875 In | AA9BZX 1CEZ9 SP-30-SS1 7/8"2 7/8"Stainless Steel3.187"Stainless Steel-40°F to +350°F1 7/8"Bright€202.81
RULAND MANUFACTURING SP-42-F Shaft Collar Two Piece Clamp Id 2.625 In | AB8XJE 2ACK2 SP-42-F2 5/8"3 7/8"Alloy Steel4.187"Lead Free Steel-40°F to +350°F2 5/8"Black Oxide€122.18
RULAND MANUFACTURING SP-43-SS Shaft Collar Two Piece Clamp Id 2.688 In | AB8XJJ 2ACL2 SP-43-SS2.688"4"Stainless Steel4.312"Stainless Steel-40°F to +350°F2.688"Bright€386.90
RULAND MANUFACTURING SP-44-A Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJM 2ACL5 SP-44-A2 3/4"4"Alloy Steel4.312"Aluminum-40°F to +225°F2 3/4"Bright€152.35
RULAND MANUFACTURING SP-44-F Shaft Collar Two Piece Clamp Id 2.750 In | AB8XJQ 2ACL8 SP-44-F2 3/4"4"Alloy Steel4.312"Lead Free Steel-40°F to +350°F2 3/4"Black Oxide€127.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING SP-11-ST Shaft Collar, 2 Piece, Round, Clamp On, 7/16 Inch Bore Dia, Stainless Steel
€96.59 /unit