Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING PSMR29-12-10-A Coupling 4 Beam Set Screw Bore 12 x 10 Mm | AB8YCF 2AEJ2

RULAND MANUFACTURING PSMR29-12-10-A Coupling 4 Beam Set Screw Bore 12 x 10 Mm

Item: AB8YCF Model: PSMR29-12-10-ACross Ref: 2AEJ2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.12 mm x 10 mm
Clearance Dia.28.6 mm
FinishBright
Length Through Bore19.05 mm
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range225°F
Outside Dia.28.6 mm
Overall Length38.1 mm
Screw TypeSet Screw
Style4 Beam Set Screw
Torque34 lbs.-in.
Torsional Stiffness0.14 deg./lbs.-in. , 0.14 lbs.-in./deg.
Angular Misalignment
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Axial Motion0.25 mm
Bore Diameter 112 mm
Bore Diameter 210 mm
Bore Tolerance+0.025/0 mm
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishBright
Coupling Material GradeGrade 7075
Coupling Outside Diameter28.6 mm
Different Bore SizesYes
Dynamic Torque Non-reversing1.92 N-m
Dynamic Torque Reversing0.96 N-m
Fastener Tightening Torque4 N-m
FeaturesBalanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero Backlash
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(4) Set Screw
Length Through Bore 117.6 mm
Length Through Bore 217.6 mm
Maximum Operating Temperature107°C
Maximum Speed6000 RPM
Minimum Operating Temperature-40°C
Moment Of Inertia0.000006349 kgf/sq. m
Number Of Beams4
Number Of Locking Screws4
Parallel Misalignment0.38 mm
Rated Torque3.84 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM5
Shaft Locking TypeSet Screw
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)3.3
Ship length (cm)7.62
Ship width (cm)3.3
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreMax. Bore Dia.Max. SpeedPrice
RULAND MANUFACTURING PSMR10-3-3-A Coupling 4 Beam Set Screw Bore 3 x 3 Mm | AB8XZV 2AEB9 PSMR10-3-3-A1.34 deg./lbs.-in.14.3 mm9.5 mm0.008"225°F--6000 RPM€62.97
RULAND MANUFACTURING PSMR13-3-3-A Coupling 4 Beam Set Screw Bore 3 x 3 Mm | AB8XZX 2AEC2 PSMR13-3-3-A0.75 deg./lbs.-in.19.1 mm12.7 mm0.008"225°F--6000 RPM€63.94
RULAND MANUFACTURING PSMR13-4-4-A Coupling 4 Beam Set Screw Bore 4 x 4 Mm | AB8XZZ 2AEC4 PSMR13-4-4-A0.75 deg./lbs.-in.19.1 mm12.7 mm0.008"225°F--6000 RPM€63.57
RULAND MANUFACTURING PSMR13-5-4-A Coupling 4 Beam Set Screw Bore 5 x 4 Mm | AB8YAB 2AEC6 PSMR13-5-4-A0.75 deg./lbs.-in.19.1 mm12.7 mm0.008"225°F--6000 RPM€54.60
RULAND MANUFACTURING PSMR16-3-3-A Coupling 4 Beam Set Screw Bore 3 x 3 Mm | AB8YAD 2AEC8 PSMR16-3-3-A0.36 lbs.-in./deg.20.3 mm15.9 mm0.008"225°F--6000 RPM€61.69
RULAND MANUFACTURING PSMR16-4-3-A Coupling 4 Beam Set Screw Bore 4 x 3 Mm | AB8YAF 2AED1 PSMR16-4-3-A0.54 deg./lbs.-in.20.3 mm15.9 mm0.008"225°F--6000 RPM€61.69
RULAND MANUFACTURING PSMR16-4-4-A Coupling 4 Beam Set Screw Bore 4 x 4 Mm | AB8YAH 2AED3 PSMR16-4-4-A0.54 deg./lbs.-in.20.3 mm15.9 mm0.008"225°F--6000 RPM€61.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PSMR29-12-10-A Coupling 4 Beam Set Screw Bore 12 x 10 Mm
€101.66 /unit