DAYTON 26Y489 Wagon Truck Perf Deck 24x36 Capacity 1000 Lb | AB8TCN

DAYTON 26Y489 Wagon Truck Perf Deck 24x36 Capacity 1000 Lb

Item: AB8TCN Model: 26Y489
In Stock

Get it by Tuesday, Jun 17

€523.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWagon Truck
ColorRed
ConstructionWelded Steel
Deck Height11 1/4"
Deck Length36"
Deck MaterialPerforated Steel
Deck TypePerforated Steel
Deck Width24"
FinishPowder Coat
Handle TypeJ Shaped
Load Capacity1000 lbs.
MaterialWelded Steel
Overall Height12 3/4"
Overall Length68"
Overall Width24"
Wheel Dia.10"
Wheel MaterialRubber
Wheel TypeSolid Rubber
Wheel Width2 3/4"
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeStandard
Caster/wheel Configuration(4) Axle-Mounted
Deck ConstructionPerforated Metal
Deck Finish/coatingPowder Coated
Deck Gauge11 ga.
Deck Lxwxh36" x 24" x 11 1/4"
Deck SurfaceSmooth
Frame Finish/coatingPowder Coated
Frame Gauge12 ga.
Frame MaterialSteel
Handle Grip MaterialPVC
Handle Length37"
Lip Height1 1/2"
Lip Style4-Sided Lipped
Number Of Platforms1
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 45
Ship height (cm)34.29
Ship length (cm)101.6
Ship width (cm)66.04
HS code8716805090
Country of OriginCN

Product Variants

ProductModelLoad CapacityDeck LengthDeck WidthDeck HeightOverall WidthHandle TypeWheel Dia.Wheel TypePrice
DAYTON 26Y457 Wagon Truck Flush Deck 24x48 Capacity 3500 Lb | AB8TBD 26Y4573500 lbs.48"24"16 1/2"24"T Style12"-€567.78
DAYTON 26Y458 Wagon Truck Flush Deck 30x60 Capacity 3500 Lb | AB8TBE 26Y4583500 lbs.60"30"16 1/2"30"T Style12"-€597.64
RFQ
DAYTON 26Y459 Wagon Truck Flush Deck 36x72 Capacity 3500 Lb | AB8TBF 26Y4593500 lbs.72"36"16 1/2"36"T Style12"-€745.32
RFQ
DAYTON 26Y460 Wagon Truck Flush Deck 24x48 Capacity 2000 Lb | AB8TBG 26Y4602000 lbs.48"24"16 1/2"24"T Style12"Full Pneumatic€517.77
DAYTON 26Y461 Wagon Truck Flush Deck 30x60 Capacity 2000 Lb | AB8TBH 26Y4612000 lbs.60"30"16 1/2"30"T Style12"Full Pneumatic€642.05
RFQ
DAYTON 26Y462 Wagon Truck Flush Deck 36x72 Capacity 2000 Lb | AB8TBJ 26Y4622000 lbs.72"36"16 1/2"36"T Style12"Full Pneumatic€744.83
RFQ
DAYTON 26Y465 Wagon Truck Flush Deck 30x48 Capacity 2000 Lb | AB8TBM 26Y4652000 lbs.48"30"16 1/2"30"T Style12"Full Pneumatic€637.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 26Y489 Wagon Truck Perf Deck 24x36 Capacity 1000 Lb
€523.21 /unit