Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING PCR14-5-5-A Coupling 4 Beam Clamp 5/16 Inch x 5/16 Inch | AF9VQK 30VC01

RULAND MANUFACTURING PCR14-5-5-A Coupling 4 Beam Clamp 5/16 Inch x 5/16 Inch

Item: AF9VQK Model: PCR14-5-5-ACross Ref: 30VC01
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.5/16" x 5/16"
Clearance Dia.19.1 mm
FinishBright
Length Through Bore11.43 mm
MaterialAluminum
Max. Angular Misalignment
Max. Bore Dia.0.313"
Max. Parallel Misalignment0.008"
Max. Speed6000 RPM
Max. Temp. Range225°F
Min. Bore0.313"
Outside Dia.22.2 mm
Overall Length27 mm
Screw TypeCap Screw
Style4-Beam Clamp
Torque16 lbs.-in.
Torsional Stiffness0.27 deg./lbs.-in. , 0.27 lbs.-in./deg.
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Bore Diameter 15/16"
Bore TypeRound
Coupling MaterialAluminum
Coupling Outside Diameter7/8"
Dynamic Torque Non-reversing8 lbs.-in.
Length Through Bore 11/2"
Length Through Bore 21/2"
Maximum Speed6000 RPM
Moment Of Inertia0.0056 lbs.-sq. in.
Rated Torque16 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.03
Ship length (cm)2.69
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMax. Bore Dia.Min. BoreMax. SpeedPrice
RULAND MANUFACTURING PCR10-3-2.5-A Coupling 4 Beam Clamp Bore 3/16 x 5/32 In | AB8XWN 2ADV9 PCR10-3-2.5-A20.3 mm0.54 deg./lbs.-in.15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCR10-3-2-A Coupling 4 Beam Clamp Bore 3/16 x 1/8 In | AB8XWQ 2ADW2 PCR10-3-2-A20.3 mm0.54 deg./lbs.-in.15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCR10-3-3-A Coupling 4 Beam Clamp Bore 3/16 x 3/16 In | AB8XWT 2ADW4 PCR10-3-3-A20.3 mm0.54 deg./lbs.-in.15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCR12-3-2.5-A Coupling 4 Beam Clamp Bore 3/16 x 5/32 In | AB8XWV 2ADW6 PCR12-3-2.5-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-3-2-A Coupling 4 Beam Clamp Bore 3/16 x 1/8 In | AB8XWX 2ADW8 PCR12-3-2-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-3-3-A Coupling 4 Beam Clamp Bore 3/16 x 3/16 In | AB8XWZ 2ADX1 PCR12-3-3-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-4-2.5-A Coupling 4 Beam Clamp Bore 1/4 x 5/32 In | AB8XXB 2ADX3 PCR12-4-2.5-A22.9 mm0.33 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCR14-5-5-A Coupling 4 Beam Clamp 5/16 Inch x 5/16 Inch
€91.71 /unit