Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING PCR10-3-2.5-A Coupling 4 Beam Clamp Bore 3/16 x 5/32 In | AB8XWN 2ADV9

RULAND MANUFACTURING PCR10-3-2.5-A Coupling 4 Beam Clamp Bore 3/16 x 5/32 In

Item: AB8XWN Model: PCR10-3-2.5-ACross Ref: 2ADV9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.3/16" x 5/32"
Clearance Dia.15.9 mm
FinishBright
Length Through Bore10.15 mm
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.008"
Max. Speed6000 RPM
Max. Temp. Range225°F
Outside Dia.15.9 mm
Overall Length20.3 mm
Screw TypeCap Screw
Style4 Beam Clamp
Torque12 lbs.-in.
Torsional Stiffness0.54 deg./lbs.-in. , 0.54 lbs.-in./deg.
Angular Misalignment
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Axial Motion0.005"
Bore Diameter 13/16"
Bore Diameter 25/32"
Bore Tolerance+0.001/0"
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishBright
Coupling Material GradeGrade 7075
Coupling Outside Diameter5/8"
Different Bore SizesYes
Dynamic Torque Non-reversing6 lbs.-in.
Dynamic Torque Reversing3 lbs.-in.
Fastener Tightening Torque0.6 N-m
FeaturesBalanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero Backlash
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(2) Hex Socket Cap Screw
Length Through Bore 10.4"
Length Through Bore 20.4"
Maximum Operating Temperature225°F
Maximum Speed6000 RPM
Minimum Operating Temperature-40°F
Moment Of Inertia0.0011 lbs.-sq. in.
Number Of Beams4
Number Of Locking Screws2
Parallel Misalignment0.008"
Rated Torque12 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM2
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.03
Ship length (cm)7.62
Ship width (cm)2.03
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMax. Bore Dia.Min. BoreMax. SpeedPrice
RULAND MANUFACTURING PCR10-3-2-A Coupling 4 Beam Clamp Bore 3/16 x 1/8 In | AB8XWQ 2ADW2 PCR10-3-2-A20.3 mm0.54 deg./lbs.-in.15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCR10-3-3-A Coupling 4 Beam Clamp Bore 3/16 x 3/16 In | AB8XWT 2ADW4 PCR10-3-3-A20.3 mm0.54 deg./lbs.-in.15.9 mm0.008"225°F--6000 RPM€73.45
RULAND MANUFACTURING PCR12-3-2.5-A Coupling 4 Beam Clamp Bore 3/16 x 5/32 In | AB8XWV 2ADW6 PCR12-3-2.5-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-3-2-A Coupling 4 Beam Clamp Bore 3/16 x 1/8 In | AB8XWX 2ADW8 PCR12-3-2-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-3-3-A Coupling 4 Beam Clamp Bore 3/16 x 3/16 In | AB8XWZ 2ADX1 PCR12-3-3-A22.9 mm0.26 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-4-2.5-A Coupling 4 Beam Clamp Bore 1/4 x 5/32 In | AB8XXB 2ADX3 PCR12-4-2.5-A22.9 mm0.33 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.12
RULAND MANUFACTURING PCR12-4-2-A Coupling 4 Beam Clamp Bore 1/4 x 1/8 In | AB8XXD 2ADX5 PCR12-4-2-A22.9 mm0.33 deg./lbs.-in.19.1 mm0.008"225°F--6000 RPM€75.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING PCR10-3-2.5-A Coupling 4 Beam Clamp Bore 3/16 x 5/32 In
€80.16 /unit