Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING OCT26-12-A Coupling Oldham Clamp Bore 3/4 In | AB8ZQK 2AMR6

RULAND MANUFACTURING OCT26-12-A Coupling Oldham Clamp Bore 3/4 In

Item: AB8ZQK Model: OCT26-12-ACross Ref: 2AMR6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling Hub
Bore Dia.3/4"
Clearance Dia.1 5/8"
FinishAnodized
Hub Dia.1 5/8"
Length Through Bore0.71"
MaterialAluminum
Max. Angular Misalignment0.5°
Max. Parallel Misalignment0.01"
Max. Speed4500 RPM
Max. Temp. Range225°F
Outside Dia.1 5/8"
Overall Length2"
Screw TypeCap Screw
StyleOldham Clamp
Bore Diameter3/4"
Bore TypeRound
Coupling Overall Length2"
FeaturesBalanced Design
Hub MaterialAluminum
Hub Material FinishBlack Anodized
Included ScrewsClamp Screw
Maximum Speed4500 RPM
Mechanical Fuse BreakYes
Outside Diameter1.625"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
Weight0.121 lbs.

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthClearance Dia.Hub Dia.Max. Parallel MisalignmentMax. Bore Dia.Max. SpeedMax. Angular MisalignmentMax. Temp. RangePrice
RULAND MANUFACTURING OCT12-3-A Coupling Oldham Clamp Bore 3/16 In | AB8ZPF 2AML6 OCT12-3-A1"3/4"3/4"0.008"-4500 RPM0.5°225°F€25.32
RULAND MANUFACTURING OCT12-4-A Coupling Oldham Clamp Bore 1/4 In | AB8ZPJ 2AML9 OCT12-4-A1"3/4"3/4"0.008"-4500 RPM0.5°225°F€26.29
RULAND MANUFACTURING OCT16-6-A Coupling Oldham Clamp Bore 3/8 In | AB8ZPM 2AMN3 OCT16-6-A1 1/4"1"1"0.008"-4500 RPM0.5°225°F€34.61
RULAND MANUFACTURING OCT16-8-A Coupling Oldham Clamp Bore 1/2 In | AB8ZPQ 2AMN6 OCT16-8-A1 1/4"1"1"0.008"-4500 RPM0.5°225°F€35.93
RULAND MANUFACTURING OCT21-10-A Coupling Oldham Clamp Bore 5/8 In | AB8ZPU 2AMN9 OCT21-10-A1 7/8"1.313"1.313"0.008"-4500 RPM0.5°225°F€51.04
RULAND MANUFACTURING OCT21-5-A Coupling Oldham Clamp Bore 5/16 In | AB8ZPX 2AMP3 OCT21-5-A1 7/8"1.313"1.313"0.008"-4500 RPM0.5°225°F€52.99
RULAND MANUFACTURING OCT21-6-A Coupling Oldham Clamp Bore 3/8 In | AB8ZQA 2AMP6 OCT21-6-A1 7/8"1.313"1.313"0.008"-4500 RPM0.5°225°F€52.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OCT26-12-A Coupling Oldham Clamp Bore 3/4 In
€65.49 /unit