EATON NGH308039B21ZGMC | BH6BTQ

EATON NGH308039B21ZGMC Molded Case Circuit Breaker, Ng-Frame, Ng Type, 800A, 3-Pole, 480 Vac, Line/Load

Item: BH6BTQ Model: NGH308039B21ZGMC
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Alarm LockoutGround Fault Alarm With Right-Hand Trip
Amperage Rating800A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeNG
CommunicationZone Selective Interlock
FrameNG
Height9"
Interrupt Rating100 kAIC at 240V AC, 65 kAIC at 480V AC
Length6"
Mfr. SeriesSeries G
Number Of Poles3
Rating100% Rated
TerminalsLine And Load
Trip TypeElectronic ALSIG With Maintenance Mode
TypeVery High Capacity
Voltage480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9"

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)22.86
Ship length (cm)15.24
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageTypeCircuit Breaker TypePrice
EATON NG3600CTW | BH6AVZ NG3600CTW3480V AC-NG€13,748.75
EATON NGC208032EC | BH6AWZ NGC208032EC2480V AC-NG-
RFQ
EATON NGC208036E | BH6AXA NGC208036E2480V AC-NG-
RFQ
EATON NGC208035M | BH6AXC NGC208035M2480V AC-NG-
RFQ
EATON NGC208035E | BH6AXD NGC208035E2480V AC-NG-
RFQ
EATON NGC208036M | BH6AXE NGC208036M2480V AC-NG-
RFQ
EATON NGC208033E | BH6AXF NGC208033E2480V AC-NG€13,843.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NGH308039B21ZGMC Molded Case Circuit Breaker, Ng-Frame, Ng Type, 800A, 3-Pole, 480 Vac, Line/Load