Flat Shipping

Flat Shipping at €24.99 + VAT

ERICKSON 16ER0375 Collet, Round Face, 0.6690 Inch | CP2FWC

ERICKSON 16ER0375 Collet, Round Face, 0.6690 Inch Size

Item: CP2FWC Model: 16ER0375Cross Ref: 302NW5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Clamping Hole Length1.083"
Collet TypeSingle Angle
ColorSilver
Coolant FedNon Coolant Through
Coolant Hole ShapeNot Applicable
Face ShapeRound
FeaturesProvides Approximately 21 Grip Advantage, Wide Clamping Range
FinishBright, Uncoated
For Shank TypeCylindrical
Head Dia.0.669"
Max. Body Dia.0.669"
Max. SizeNot Applicable
Min. SizeNot Applicable
Number Of Slots8
Overall Length1.083"
Size Increments1/25"
System Of MeasurementFractional Inch
Taper Angle16°
Bore ShapeRound
Collet SeriesER16
Measurement SystemInch
StandardsANSI, DIN 6499 CLASS 2, ISO

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)2.54
Ship length (cm)2.75
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMax. Body Dia.For Shank TypeClamping Hole LengthMax. SizeCoolant Hole ShapeSize IncrementsTir Max.FinishPrice
ERICKSON KM40XTSER3270 Collet | CP2FUE KM40XTSER3270--------€520.87
ERICKSON 25ERDL12 Collet | CP2FUH 25ERDL12--------€501.57
ERICKSON CV40TG050279G Collet | CP2FUK CV40TG050279G--------€139.01
ERICKSON MTC075P Collet | CP2FUL MTC075P--------€92.35
ERICKSON JTC006P Collet | CP2FUN JTC006P--------€63.92
ERICKSON CV40TG050500 Collet | CP2FUR CV40TG050500--------€157.66
ERICKSON AS100DA108519 Collet | CP2FUT AS100DA108519--------€435.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICKSON 16ER0375 Collet, Round Face, 0.6690 Inch Size
€88.66 /unit