Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING OCT12-5-A Coupling Oldham Clamp Bore 5/16 In | AB9BJD 2AUW9

RULAND MANUFACTURING OCT12-5-A Coupling Oldham Clamp Bore 5/16 In

Item: AB9BJD Model: OCT12-5-ACross Ref: 2AUW9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling Hub
Bore Dia.0.312"
Clearance Dia.3/4"
FinishAnodized
Length Through Bore0.38"
MaterialAluminum
Max. Angular Misalignment0.5°
Max. Parallel Misalignment0.008"
Max. Speed4500 RPM
Max. Temp. Range225°F
Outside Dia.3/4"
Overall Length1"
Screw TypeCap Screw
StyleOldham Clamp
Angular Misalignment0.5°
Axial Motion0.004"
Bore Diameter5/16"
Bore Tolerance+0.001"/-0.000"
Bore TypeRound
Compatible Center Element Manufacturer Part NumberOD12/19-AT, OD12/19-NL, OD12/19-PEK
Coupling Overall Length1"
Coupling SizeOCT12
FeaturesBalanced Design
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishBlack Anodized
Hub Material GradeGrade 2024
Included ScrewsClamp Screw
Maximum Operating Temperature200°F
Maximum Speed4500 RPM
Mechanical Fuse BreakYes
Minimum Operating Temperature-10°F
Number Of Locking Screws1
Outside Diameter0.75"
Over-standard Parallel Misalignment0.075"
Parallel Misalignment0.008"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque10.7 lbs.-in.
Screw Thread SizeM2.5
Shaft Locking TypeClamp On
Shaft Tolerance+0"/-0.0005"
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Weight0.014 lbs.
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.52
Ship length (cm)2.54
Ship width (cm)1.52
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthClearance Dia.Hub Dia.Max. Parallel MisalignmentMax. Bore Dia.Max. SpeedMax. Angular MisalignmentMax. Temp. RangePrice
RULAND MANUFACTURING OCT12-3-A Coupling Oldham Clamp Bore 3/16 In | AB8ZPF 2AML6 OCT12-3-A1"3/4"3/4"0.008"-4500 RPM0.5°225°F€25.32
RULAND MANUFACTURING OCT12-4-A Coupling Oldham Clamp Bore 1/4 In | AB8ZPJ 2AML9 OCT12-4-A1"3/4"3/4"0.008"-4500 RPM0.5°225°F€26.29
RULAND MANUFACTURING OCT16-6-A Coupling Oldham Clamp Bore 3/8 In | AB8ZPM 2AMN3 OCT16-6-A1 1/4"1"1"0.008"-4500 RPM0.5°225°F€34.61
RULAND MANUFACTURING OCT16-8-A Coupling Oldham Clamp Bore 1/2 In | AB8ZPQ 2AMN6 OCT16-8-A1 1/4"1"1"0.008"-4500 RPM0.5°225°F€35.93
RULAND MANUFACTURING OCT21-10-A Coupling Oldham Clamp Bore 5/8 In | AB8ZPU 2AMN9 OCT21-10-A1 7/8"1.313"1.313"0.008"-4500 RPM0.5°225°F€51.04
RULAND MANUFACTURING OCT21-5-A Coupling Oldham Clamp Bore 5/16 In | AB8ZPX 2AMP3 OCT21-5-A1 7/8"1.313"1.313"0.008"-4500 RPM0.5°225°F€52.99
RULAND MANUFACTURING OCT21-6-A Coupling Oldham Clamp Bore 3/8 In | AB8ZQA 2AMP6 OCT21-6-A1 7/8"1.313"1.313"0.008"-4500 RPM0.5°225°F€52.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OCT12-5-A Coupling Oldham Clamp Bore 5/16 In
€28.51 /unit