RULAND MANUFACTURING MNTBRKT-HL-8-16-SS Sensor Bracket, Thru Hole 8mm, 16mm Width, Stainless Steel

Item: DK6RDK Model: MNTBRKT-HL-8-16-SS
In Stock

Get it by Tuesday, Jun 17

€7.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Length L123 mm
Bracket Width W16 mm
Edge To Center L219 mm
Edge To Screw L315 mm
Material Specification304 Stainless Steel
Mounting Screw ScM5
Thickness T2 mm
Thru Hole Diameter B8 mm

Shipping Info:

Ship weight (kg) 0.009
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MNTBRKT-HL-8-16-SS Sensor Bracket, Thru Hole 8mm, 16mm Width, Stainless Steel
€7.43 /unit