Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCL-65-ST Shaft Collar, 1 Piece, Metric, Round, Clamp On, 65 mm Bore Dia, 19 mm Collar Wide | CT9NAD

RULAND MANUFACTURING MCL-65-ST Shaft Collar, 1 Piece, Metric, Round, Clamp On, 65 mm Bore Dia, 19 mm Collar Wide

Item: CT9NAD Model: MCL-65-STCross Ref: 805DF3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€413.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.65 mm
Bore Tolerance0.012 mm to 0.05 mm
Clearance Dia.99.8 mm
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width19 mm
ConstructionOne Piece
For Shaft Dia.65 mm
For Shaft TypeRound
Included ScrewsClamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.93 mm
Resistance PropertiesCorrosion Resistant
Screw Length25 mm
Screw Location From Center39.5 mm
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 316
Screw Seating Torque23 N-m
Screw Thread SizeM8 x 25
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter65 mm
Clearance Diameter99.8 mm
Collar Outside Diameter93 mm
For Shaft Diameter65 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.4982
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING MCL-16E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9LMU MCL-16E-FZ1"45 mmCarbon SteelAlloy Steel52.1 mm15 mmZinc Plated1"€26.73
RULAND MANUFACTURING MCL-8E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9LNF MCL-8E-FZ1/2"30 mmCarbon SteelAlloy Steel33.7 mm11 mmZinc Plated1/2"€17.38
RULAND MANUFACTURING MCL-4E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/4 Inch Bore Dia | CT9LNM MCL-4E-FZ1/4"18 mmCarbon SteelAlloy Steel22.4 mm9 mmZinc Plated1/4"€13.64
RULAND MANUFACTURING MCL-11E-ST Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 13 mm Collar Wide | CT9LPF MCL-11E-ST0.688"36 mmStainless SteelStainless Steel41.1 mm13 mmBright0.688"€106.95
RULAND MANUFACTURING MCL-11E-SS Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 13 mm Collar Wide | CT9LPG MCL-11E-SS0.688"36 mmStainless SteelStainless Steel41.1 mm13 mmBright0.688"€36.52
RULAND MANUFACTURING MCL-11E-AN Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 13 mm Collar Wide | CT9LPH MCL-11E-AN0.688"36 mmAluminumStainless Steel41.1 mm13 mmAnodized0.688"€34.46
RULAND MANUFACTURING MCL-18E-P Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9LPK MCL-18E-P1 1/8"48 mmPlasticStainless Steel54.7 mm15 mmPlain1 1/8"€43.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCL-65-ST Shaft Collar, 1 Piece, Metric, Round, Clamp On, 65 mm Bore Dia, 19 mm Collar Wide
€413.63 /unit