TB WOODS L225218 L-Jaw Hub, Bore Size 2-1/8 Inch, Keyway 1/2 x 1/4 Inch, Cast Iron | AL3LKB

TB WOODS L225218 L-Jaw Hub, Cast Iron, L225 Size, 2.125 inch Bore Dia., 5 inch Outer Dia.

Item: AL3LKB Model: L225218
In Stock

Get it by Thursday, Jun 12

€151.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Dia.2 1/8"
Bore Size2 mm
Bore Tolerance+0.0005" to +0.002"
Bore TypeFinished With Keyway
Center1"
Element TypeJaw Coupling Hub
Hub Dia.4 1/4"
Hub MaterialCast Iron
Jaw TypeStraight
Keyway Size1/2" x 1/4"
Length Through Bore2.19"
Max. Angular Misalignment0.015"
Max. Parallel Misalignment0.015"
Max. Speed4600 RPM
Outside Dia.5"
Overall Length5.38"
Product TypeL-Jaw Hub
Set Screw Thread ClassClass 2B
Set Screw Thread Size7/16"-14
Set Screw Thread TypeCoarse
Setscrew Length5/8"
SizeL225
Weight9.1 lbs.

Shipping Info:

Ship weight (kg) 4.0995
Ship height (cm)12.7
Ship length (cm)13.67
Ship width (cm)12.7

Product Variants

ProductModelBore Dia.Outside Dia.Hub MaterialMax. SpeedMax. Parallel MisalignmentKeyway SizeMax. Angular MisalignmentCenterPrice
TB WOODS L05038NK Jaw Coupling, No Keyway, 3/8 Inch Bore Size, Carbon Steel | AK4ARG L05038NK3/8"1 2/25"Sinter Carbon Steel18000 RPM0.015"No Keyway-0.47"€5.82
TB WOODS L05012 Jaw Coupling, 1.08 Inch Outside Dia., Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ARL L050121/2"1 2/25"Sinter Carbon Steel18000 RPM0.015"1/8" x 1/16"-0.47"€5.45
TB WOODS L07012 Jaw Coupling, 1.36 Inch Outside Dia., Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ARR L070121/2"1 9/25"Sinter Carbon Steel14000 RPM0.015"1/8" x 1/16"0.015"1/2"€8.46
TB WOODS L07014NK Jaw Coupling, No Keyway, 1/4 Inch Bore Size, Carbon Steel | AK4ART L07014NK1/4"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04
TB WOODS L0707/16NK Jaw Coupling, No Keyway, 7/16 Inch Bore Size, Carbon Steel | AK4ARX L0707/16NK0.438"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway0.015"1/2"€9.04
TB WOODS L0705/16NK Jaw Coupling, No Keyway, 5/16 Inch Bore Size, Carbon Steel | AK4ATA L0705/16NK0.312"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04
TB WOODS L07012NK Jaw Coupling, No Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ATC L07012NK1/2"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS L225218 L-Jaw Hub, Cast Iron, L225 Size, 2.125 inch Bore Dia., 5 inch Outer Dia.
€151.48 /unit