Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCL-8E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9LNF

RULAND MANUFACTURING MCL-8E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia

Item: CT9LNF Model: MCL-8E-FZCross Ref: 805DJ0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1/2"
Bore Tolerance0.0005" to 0.002"
Clearance Dia.33.7 mm
Collar MaterialCarbon Steel
Collar Material FinishZinc Plated
Collar Width11 mm
ConstructionOne Piece
For Shaft Dia.1/2"
For Shaft TypeRound
Included ScrewsClamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.30 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center11 mm
Screw MaterialAlloy Steel
Screw Material FinishZinc Plated
Screw Seating Torque4.6 N-m
Screw Thread SizeM4
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter1/2"
Clearance Diameter33.7 mm
Collar Outside Diameter30 mm
For Shaft Diameter1/2"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0459
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING MCL-16E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9LMU MCL-16E-FZ1"45 mmCarbon SteelAlloy Steel52.1 mm15 mmZinc Plated1"€26.73
RULAND MANUFACTURING MCL-4E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/4 Inch Bore Dia | CT9LNM MCL-4E-FZ1/4"18 mmCarbon SteelAlloy Steel22.4 mm9 mmZinc Plated1/4"€13.64
RULAND MANUFACTURING MCL-11E-ST Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 13 mm Collar Wide | CT9LPF MCL-11E-ST0.688"36 mmStainless SteelStainless Steel41.1 mm13 mmBright0.688"€106.95
RULAND MANUFACTURING MCL-11E-SS Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 13 mm Collar Wide | CT9LPG MCL-11E-SS0.688"36 mmStainless SteelStainless Steel41.1 mm13 mmBright0.688"€36.52
RULAND MANUFACTURING MCL-11E-AN Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 13 mm Collar Wide | CT9LPH MCL-11E-AN0.688"36 mmAluminumStainless Steel41.1 mm13 mmAnodized0.688"€34.46
RULAND MANUFACTURING MCL-18E-P Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9LPK MCL-18E-P1 1/8"48 mmPlasticStainless Steel54.7 mm15 mmPlain1 1/8"€43.20
RULAND MANUFACTURING MCL-25E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9LPL MCL-25E-FZ1.562"60 mmCarbon SteelAlloy Steel65.6 mm15 mmZinc Plated1.562"€38.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCL-8E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia
€18.40 /unit