Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING LV-MSP-55-F Quick Clamping Shaft Collar, 55 mm Bore Dia, Round, Carbon Steel, Black | CT9LKG

RULAND MANUFACTURING LV-MSP-55-F Quick Clamping Shaft Collar, 55 mm Bore Dia, Round, Carbon Steel, Black

Item: CT9LKG Model: LV-MSP-55-FCross Ref: 805RT9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.55 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound
Center To Lever Top65.3 mm
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Width19 mm
ConstructionTwo Piece
For Shaft Dia.55 mm
For Shaft TypeRound
Handle ColorBlack
Handle MaterialZinc
Handle Material FinishPowder Coated
Lever Height57 mm
Lever Length63 mm
Lever Part NumberLF63-CL-M8: 32.5-ZS
Outside Dia.82 mm
Screw Location From Center34.24 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 303
Screw Seating Torque39 N-m
Screw Thread SizeM8
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter55 mm
Collar Outside Diameter82 mm
For Shaft Diameter55 mm
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.4779
Ship height (cm)8.2
Ship length (cm)1.9
Ship width (cm)1.9
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Collar WidthCollar Material FinishFor Shaft Dia.Screw Location From CenterShaft TolerancePrice
RULAND MANUFACTURING LVO-MSP-24E-F Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel | CT9JUW LVO-MSP-24E-F1 1/2"Carbon Steel60 mm15 mmBlack Oxide1 1/2"24.99 mm-0.0005" to 0"€103.70
RULAND MANUFACTURING LV-MSP-24E-SS Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel | CT9JUZ LV-MSP-24E-SS1 1/2"Stainless Steel60 mm15 mmBright1 1/2"24.99 mm-0.0005" to 0"€191.87
RULAND MANUFACTURING LVO-MSP-24E-SS Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel | CT9JVA LVO-MSP-24E-SS1 1/2"Stainless Steel60 mm15 mmBright1 1/2"24.99 mm-0.0005" to 0"€191.87
RULAND MANUFACTURING LV-MSP-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Black | CT9JVH LV-MSP-24E-AN1 1/2"Aluminum60 mm15 mmAnodized1 1/2"24.99 mm-0.0005" to 0"€150.95
RULAND MANUFACTURING LVO-MSP-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Orange | CT9JVK LVO-MSP-24E-AN1 1/2"Aluminum60 mm15 mmAnodized1 1/2"24.99 mm-0.0005" to 0"€150.95
RULAND MANUFACTURING LV-MSP-20E-F Quick Clamping Shaft Collar, 1 1/4 Inch Bore Dia, Round, Carbon Steel, Zinc | CT9JVW LV-MSP-20E-F1 1/4"Carbon Steel54 mm15 mmBlack Oxide1 1/4"21.49 mm-0.0005" to 0"€96.14
RULAND MANUFACTURING LV-MSP-20E-SS Quick Clamping Shaft Collar, 1 1/4 Inch Bore Dia, Round, Stainless Steel | CT9JVZ LV-MSP-20E-SS1 1/4"Stainless Steel54 mm15 mmBright1 1/4"21.49 mm-0.0005" to 0"€148.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LV-MSP-55-F Quick Clamping Shaft Collar, 55 mm Bore Dia, Round, Carbon Steel, Black
€168.85 /unit