Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 31503501 Spiral Flute Tap Modified Bottoming 3/4 Inch x 16 S/o | AG4GXU 33ZC25

OSG 31503501 Spiral Flute Tap Modified Bottoming 3/4 Inch x 16 S/o

Item: AG4GXU Model: 31503501Cross Ref: 33ZC25
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€349.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List Number315
Number Of Flutes4
Overall Length4.688"
Pitch Diameter LimitsH4
Pitch Type16
Shank Dia.0.987"
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length2 7/32"
Thread TypeSTI
55% Thread Drill Size17.9 mm
65% Thread Drill Size17.7 mm
75% Thread Drill Size17.5 mm
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesOSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Steam Oxide Surface Treatment, STI Spiral Flute Tap For Difficult To Machine Materials
Material Grade - MachiningGrade 315
Measurement SystemFractional Inch
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, P
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Length2 1/64"
Shank Type - MachiningStraight
Square Size0.4880"
Tap ChamferModified Bottoming
Tap FinishBlack Oxide
Tap MaterialPowdered Metal
Tap StyleSpiral Flute
Tap Thread Size3/4"-16
Thread LimitH4
Thread Size3/4"-16
Thread StandardUNF
Threads Per Inch16

Shipping Info:

Ship weight (kg) 0.1642
Ship height (cm)2.54
Ship length (cm)12.07
Ship width (cm)2.54
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypeTap TypePitch Diameter LimitsSizePrice
OSG 31503008 Spiral Flute Tap Modified Bottoming 5/8 x 18 V Coating | AG4GQK 33ZC16 315030082"44 1/4"0.59"STIModified BottomH3-€227.71
OSG 31503101 Spiral Flute Tap Modified Bottoming 5/8 Inch x 18 S/o | AG4GQL 33ZC17 315031012"44 1/4"0.59"STIModified BottomH4-€197.99
OSG 31503108 Spiral Flute Tap Modified Bottoming 5/8 x 18 V Coating | AG4GQM 33ZC18 315031082"44 1/4"0.59"STIModified BottomH4-€227.71
OSG 31503201 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/o | AG4GQN 33ZC19 315032012 7/32"44.688"0.987"STIModified BottomH3-€284.07
OSG 31503208 Spiral Flute Tap Modified Bottoming 3/4 x 10 V Coating | AG4GQP 33ZC20 315032082 7/32"44.688"0.987"STIModified BottomH3-€326.68
OSG 1715708 Spiral Flute Tap Modified Bottoming #2x56 V Coating | AG4GUD 33ZA35 17157089/16"21 7/8"0.141"STIModified BottomH2#2€110.54
OSG 1715808 Spiral Flute Tap Modified Bottoming #4x40 V Coating | AG4GUF 33ZA37 171580811/16"22"0.141"STIModified BottomH2#4€73.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 31503501 Spiral Flute Tap Modified Bottoming 3/4 Inch x 16 S/o
€349.16 /unit