RUD CHAIN 7993785 Locknut, M14 Nominal Size, 14 mm Pitch | CY3JJX

RUD CHAIN 7993785 Locknut, M14 Nominal Size, 14 mm Pitch

Item: CY3JJX Model: 7993785
Limited Availability
€10.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocknut
Nominal SizeM14
Pitch14 mm

Product Variants

ProductModelMPNPrice
RUD CHAIN 7990532 Locknut, M8 Nominal Size, 8 mm Pitch | CY3JJU 79905327990532€6.11
RFQ
RUD CHAIN 7990533 Locknut, M10 Nominal Size, 10 mm Pitch | CY3JJV 79905337990533€6.53
RFQ
RUD CHAIN 7990534 Locknut, M12 Nominal Size, 12 mm Pitch | CY3JJW 79905347990534€6.74
RFQ
RUD CHAIN 7990535 Locknut, M16 Nominal Size, 16 mm Pitch | CY3JJY 79905357990535€6.95
RFQ
RUD CHAIN 7993786 Locknut, M18 Nominal Size, 18 mm Pitch | CY3JJZ 79937867993786€11.16
RFQ
RUD CHAIN 7990536 Locknut, M20 Nominal Size, 20 mm Pitch | CY3JKA 79905367990536€7.16
RFQ
RUD CHAIN 7998943 Locknut, M22 Nominal Size, 22 mm Pitch | CY3JKB 79989437998943€12.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 7993785 Locknut, M14 Nominal Size, 14 mm Pitch
€10.52 /unit