Flat Shipping

Flat Shipping at €24.99 + VAT

WHEELOCK CN121081 Speaker Strobe 25/70 Vrms Red 7-17/64 Inch Height | AH8CZH 38GV18

WHEELOCK PRODUCTS CN121081 Speaker Strobe 25/70 Vrms Red 7-17/64 Inch Height

Item: AH8CZH Model: CN121081Cross Ref: 38GV18
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeaker Strobe
Amps0.37A
ColorRed
Depth5.234"
Height7.266"
Housing MaterialMetal
Indoor/outdoorIndoor
MountingCeiling
Mounting TypeCeiling
Operating Temp. Range+32°F to +120°F
Width7.266"
Operating Voltage24/25/70V
Overall Depth5.23"
Overall Height7.27"
Overall Width7.27"
Product TypeSpeaker Strobe
StandardsCSFM, CUL, FM, UL
Wattage0.13/0.25/0.5/1/2 W

Shipping Info:

Ship weight (kg) 1.062
Ship height (cm)16.26
Ship length (cm)20.57
Ship width (cm)20.83
Country of OriginUS

Product Variants

ProductModelColorDepthAmpsHousing MaterialIndoor/outdoorMounting TypeOperating Temp. RangePrice
WHEELOCK CN121082 Speaker Strobe 25/70 Vrms White 7-17/64 Inch Height | AH8CZJ 38GV19 CN121082White5.234"0.37AMetalIndoorCeiling+32°F to +120°F€166.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELOCK PRODUCTS CN121081 Speaker Strobe 25/70 Vrms Red 7-17/64 Inch Height
€116.53 /unit