Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID GRFG4501L10000 Rigid Caster, 5 Inch | CT9FHY

RUBBERMAID GRFG4501L10000 Rigid Caster, 5 Inch Size

Item: CT9FHY Model: GRFG4501L10000Cross Ref: 1AHZ2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Caster
For Use WithRP_Mfr No. FG450089BLA, FG450089BEIG, 4505-89, FG452089BEIG, 4525-89, FG452089BLA
For Use With Grainger Item Number1FD38, 1FD39, 1FD42, 1FD43
ColorGray
Compatible With Grainger Part Number - New1FD38, 1FD39, 1FD42, 1FD43
Compatible With Manufacturer Part NumberFG430000BLA, FG440100BLA, FG450088BEIG, FG450088BLA, FG450500BEIG, FG450500BLA, FG450589BEIG, FG450589BLA, FG451000BEIG, FG451000BLA, FG451100BLA, FG452088BEIG, FG452088BLA, FG452500BEIG, FG452500BLA, FG453000BEIG, FG453000BLA, FG453100BEIG
FinishZinc Plated
IncludesGray Tread
Overall Depth5"
Overall Height5 3/4"
Overall Width2 1/2"
Product TypeCaster

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMPNPrice
RUBBERMAID FG4727L20000 Rigid Caster | CT9FHU FG4727L20000FG4727L20000€116.95
RUBBERMAID FG6180L40000 Rigid Caster | CT9FHV FG6180L40000FG6180L40000€79.34
RUBBERMAID FG3600L50000 Rigid Caster | CT9FHW FG3600L50000FG3600L50000€28.39
RUBBERMAID GRFG4402L40000 Rigid Caster | CT9FHX GRFG4402L40000GRFG4402L40000€188.14
RUBBERMAID GRFG4608L40000 Rigid Caster | CT9FJB GRFG4608L40000GRFG4608L40000€40.93
RUBBERMAID GRFG4532L10000 Rigid Caster | CT9FJC GRFG4532L10000GRFG4532L10000€27.86
RUBBERMAID GRFG4708L40000 Rigid Caster | CT9FJD GRFG4708L40000GRFG4708L40000€39.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID GRFG4501L10000 Rigid Caster, 5 Inch Size
€34.27 /unit