DIXON B24RV-G150 Hex Hanger With Grommet, 2 4/5 In Lg., 4 2/5 In Wd., SS

Item: BX6VEF Model: B24RV-G150
Limited Availability
€16.05 /unit
This product can only be shipped in multiples of 6
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Hanger with Grommets
Grade304
Length2 4/5"
MaterialStainless Steel
Nominal Size1 1/2"
SeriesB24RV Series
Width4 2/5"

Shipping Info:

Ship width (cm)5.41
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B24RV-G150 Hex Hanger With Grommet, 2 4/5 In Lg., 4 2/5 In Wd., SS
€16.05 /unit