Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGK15700WH00 Cut End Dust Mop White 48 Inch Length 5 Inch Width | AF2NME 6WA91

RUBBERMAID FGK15700WH00 Cut End Dust Mop White 48 Inch Length 5 Inch Width

Item: AF2NME Model: FGK15700WH00Cross Ref: 6WA91
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Mop
AntimicrobialNo
ColorWhite
Color CodeYes
Connection Thread TypeNot Applicable
Depth5"
End TypeCut
Head ColorWhite
Head MaterialCotton
LaunderableYes
Length48"
MaterialCotton , Cotton, Polyester
Opening TypeTie
Overall Depth5"
Width5"
Compatible Grainger Part Number124U08
Compatible Manufacturer Part NumberFGM257000000
FeaturesPre Shrunk
Mop Connection TypeSlide On
Mop End TypeLoop
Product TypeDust Mop Head

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)38.1
Ship width (cm)27.94
HS code9603908050
Country of OriginUS

Product Variants

ProductModelColorMaterialLaunderableDepthHead MaterialEnd TypeOpening TypeAntimicrobialPrice
RUBBERMAID FGK15200WH00 Cut End Dust Mop White 18 Inch Length 5 Inch Width | AF2NMB 6WA88 FGK15200WH00WhiteCotton, PolyesterYes5"-CutTieNo€40.97
RUBBERMAID FGK15300WH00 Cut End Dust Mop White 24 Inch Length 5 Inch Width | AF2NMC 6WA89 FGK15300WH00WhiteCotton, PolyesterYes5"CottonCutTieNo€32.59
RUBBERMAID FGK15500WH00 Cut End Dust Mop White 36 Inch Length 5 Inch Width | AF2NMD 6WA90 FGK15500WH00WhiteCotton, PolyesterYes5"CottonCutTieNo€45.13
RUBBERMAID FGK15800WH00 Cut End Dust Mop White 60 Inch Length 5 Inch Width | AF2NMF 6WA92 FGK15800WH00WhiteCotton, PolyesterYes5"-CutTieNo€83.70
RUBBERMAID FGK15900WH00 Cut End Dust Mop White 72 Inch Length 5 Inch Width | AF2NMG 6WA93 FGK15900WH00WhiteCotton, PolyesterYes5"-CutTieNo€106.26
RUBBERMAID FGK15500BL00 Cut End Dust Mop Blue 36 Inch Length 5 Inch Width | AF4XCH 9NND4 FGK15500BL00BlueCotton, PolyesterYes5"CottonCutTieNo€48.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGK15700WH00 Cut End Dust Mop White 48 Inch Length 5 Inch Width