Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGK15500WH00 Cut End Dust Mop White 36 Inch Length 5 Inch Width | AF2NMD 6WA90

RUBBERMAID FGK15500WH00 Cut End Dust Mop White 36 Inch Length 5 Inch Width

Item: AF2NMD Model: FGK15500WH00Cross Ref: 6WA90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Mop
AntimicrobialNo
ColorWhite
Color CodeYes
Connection Thread TypeNot Applicable
Depth5"
End TypeCut
Head ColorWhite
Head MaterialCotton
LaunderableYes
Length36"
MaterialCotton , Cotton, Polyester
Opening TypeTie
Overall Depth5"
Width5"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)6.35
Ship length (cm)46.99
Ship width (cm)27.94
HS code9603908050
Country of OriginUS

Product Variants

ProductModelColorMaterialLaunderableDepthHead MaterialEnd TypeOpening TypeAntimicrobialPrice
RUBBERMAID FGK15200WH00 Cut End Dust Mop White 18 Inch Length 5 Inch Width | AF2NMB 6WA88 FGK15200WH00WhiteCotton, PolyesterYes5"-CutTieNo€40.97
RUBBERMAID FGK15300WH00 Cut End Dust Mop White 24 Inch Length 5 Inch Width | AF2NMC 6WA89 FGK15300WH00WhiteCotton, PolyesterYes5"CottonCutTieNo€32.59
RUBBERMAID FGK15700WH00 Cut End Dust Mop White 48 Inch Length 5 Inch Width | AF2NME 6WA91 FGK15700WH00WhiteCotton, PolyesterYes5"CottonCutTieNo€54.92
RUBBERMAID FGK15800WH00 Cut End Dust Mop White 60 Inch Length 5 Inch Width | AF2NMF 6WA92 FGK15800WH00WhiteCotton, PolyesterYes5"-CutTieNo€83.70
RUBBERMAID FGK15900WH00 Cut End Dust Mop White 72 Inch Length 5 Inch Width | AF2NMG 6WA93 FGK15900WH00WhiteCotton, PolyesterYes5"-CutTieNo€106.26
RUBBERMAID FGK15500BL00 Cut End Dust Mop Blue 36 Inch Length 5 Inch Width | AF4XCH 9NND4 FGK15500BL00BlueCotton, PolyesterYes5"CottonCutTieNo€48.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGK15500WH00 Cut End Dust Mop White 36 Inch Length 5 Inch Width
€47.79 /unit