RUBBERMAID FG9W3000BLA Cigarette Receptacle Black 1 Gallon | AD9AQZ 4NY77

RUBBERMAID FG9W3000BLA Cigarette Receptacle Black 1 Gallon

Item: AD9AQZ Model: FG9W3000BLACross Ref: 4NY77
In Stock

Get it by Tuesday, Jun 10

€301.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCigarette Receptacle
Base Dia.13"
ColorBlack
Depth13"
FinishHot Dip Galvanized, Unikoat Powder Coat
Height38 19/50"
Length13"
MaterialMolded Plastic, Steel
Number Of Openings2
Opening Size1"
StrengthHeavy Duty
Top DesignCanopy
Width14"
Container Depth13"
Container Product GroupingCigarette Receptacle
Material GroupingPlastic
StandardsFM APPROVED, UV

Shipping Info:

Ship weight (kg) 7.29
Ship height (cm)100.84
Ship length (cm)35.56
Ship width (cm)36.07
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightBase Dia.ColorCapacityPrice
RUBBERMAID FG9W3100SSBLA Smoking Receptacle Silver/black 1.30 Gal | AB2GHJ 1LWT4 FG9W3100SSBLA39 5/8"15 1/2"Silver-€686.53
RUBBERMAID FG9W3200SSBLA Smoking Receptacle Silver/black 0.60 Gal | AB2GHK 1LWT5 FG9W3200SSBLA18"12 4/5"Silver-€418.91
RUBBERMAID FG9W3300BLA Smoking Receptacle Black Stainless Steel/aluminium 4.10gal | AB2GHL 1LWT6 FG9W3300BLA39"13"Black-€420.31
RUBBERMAID FG9W3300ATPWTR Smoking Receptacle Antique Pewter | AB2GHM 1LWT7 FG9W3300ATPWTR39"13"Pewter-€476.22
RUBBERMAID FG9W3300AGBRNZ Smoking Receptacle Aged Brown 4.10 Gallon | AB2GHN 1LWT8 FG9W3300AGBRNZ39"13"Brown4.1 gal.-
RFQ
RUBBERMAID FG9W3400BLA Smoking Receptacle Black 6.70 Gallon | AB2GHP 1LWT9 FG9W3400BLA41 1/2"15 1/2"Black-€598.35
RUBBERMAID FG9W3400ATPWTR Smoking Receptacle Antique Pewter | AB2GHQ 1LWU1 FG9W3400ATPWTR41 1/2"15 1/2"Pewter6.7 gal.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG9W3000BLA Cigarette Receptacle Black 1 Gallon
€301.93 /unit