RUBBERMAID FG9W3400BLA Smoking Receptacle Black 6.70 Gallon | AB2GHP 1LWT9

RUBBERMAID FG9W3400BLA Smoking Receptacle Black 6.70 Gallon

Item: AB2GHP Model: FG9W3400BLACross Ref: 1LWT9
In Stock

Get it by Tuesday, Jun 10

€633.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCigarette Receptacle
Base Dia.15 1/2"
ColorBlack
FinishHot Dip Galvanized, Unikoat Powder Coat
Height41 1/2"
MaterialStainless Steel, Aluminum
Number Of Openings3
Opening Size360°
StrengthHeavy Duty
Top DesignCanopy
Width15"
Container Product GroupingCigarette Receptacle
Material GroupingMetal
StandardsFM APPROVED

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)40.64
Ship length (cm)91.44
Ship width (cm)40.64
HS code7323999080
Country of OriginCN

Product Variants

ProductModelHeightBase Dia.ColorCapacityPrice
RUBBERMAID FG9W3100SSBLA Smoking Receptacle Silver/black 1.30 Gal | AB2GHJ 1LWT4 FG9W3100SSBLA39 5/8"15 1/2"Silver-€686.53
RUBBERMAID FG9W3200SSBLA Smoking Receptacle Silver/black 0.60 Gal | AB2GHK 1LWT5 FG9W3200SSBLA18"12 4/5"Silver-€418.91
RUBBERMAID FG9W3300BLA Smoking Receptacle Black Stainless Steel/aluminium 4.10gal | AB2GHL 1LWT6 FG9W3300BLA39"13"Black-€420.31
RUBBERMAID FG9W3300ATPWTR Smoking Receptacle Antique Pewter | AB2GHM 1LWT7 FG9W3300ATPWTR39"13"Pewter-€476.22
RUBBERMAID FG9W3300AGBRNZ Smoking Receptacle Aged Brown 4.10 Gallon | AB2GHN 1LWT8 FG9W3300AGBRNZ39"13"Brown4.1 gal.-
RFQ
RUBBERMAID FG9W3400ATPWTR Smoking Receptacle Antique Pewter | AB2GHQ 1LWU1 FG9W3400ATPWTR41 1/2"15 1/2"Pewter6.7 gal.-
RFQ
RUBBERMAID FG257088BEIG Cigarette Receptacle Beige Stainless Steel 1 Gallon | AD2CYA 3NB28 FG257088BEIG39.437"12 1/4"Beige-€221.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG9W3400BLA Smoking Receptacle Black 6.70 Gallon
€633.54 /unit