Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR STR60231C05.5 Shoulder Screw 8-32 x 11/32 Inch Length | AB8JEG 25L369

APPROVED VENDOR STR60231C05.5 Shoulder Screw, 8-32 Thread Size, 11/32 In Shoulder Lg., 5/32 In Head Ht., Gr. 316

Item: AB8JEG Model: STR60231C05.5Cross Ref: 25L369
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Drive Size3/32"
Drive TypeHex Socket
GradeGrade 316
HardnessRockwell B55
Head Dia.5/16"
Head Height5/32"
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength70000 psi
Shoulder Dia.3/16"
Shoulder Length11/32"
Shoulder Length Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Thread Length3/16"
Thread Size#8-32
Dimensional StandardsASME B18.3
Display Qty1
FinishPlain
Head Diameter5/16"
Head TextureKnurled
Material Grade/class316
Precision ScrewNo
Rockwell HardnessB55
Shear StrengthNot Rated
Shoulder Diameter3/16"
Shoulder Diameter Tolerance0.002" to 0.004"
Tensile Strength70000 psi
Thread Fit3A
TypeStandard Shoulder Screw

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.76
Ship length (cm)1.52
Ship width (cm)0.76
HS code7318156010
Country of OriginUS

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR STR60218C02 Shoulder Screw 4-40 x 1/8 Inch Length | AB8JDF 25L345 STR60218C02#4-401/8"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€7.47
APPROVED VENDOR STR60218C02.5 Shoulder Screw 4-40 x 5/32 Inch Length | AB8JDG 25L346 STR60218C02.5#4-405/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€10.58
APPROVED VENDOR STR60218C03.5 Shoulder Screw 4-40 x 7/32 Inch Length | AB8JDH 25L347 STR60218C03.5#4-407/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€10.90
APPROVED VENDOR STR60218C04.5 Shoulder Screw 4-40 x 9/32 Inch Length | AB8JDJ 25L348 STR60218C04.5#4-409/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€11.66
APPROVED VENDOR STR60218C05.5 Shoulder Screw 4-40 x 11/32 Inch Length | AB8JDK 25L349 STR60218C05.5#4-4011/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€10.64
APPROVED VENDOR STR60218C06.5 Shoulder Screw 4-40 x 13/32 Inch Length | AB8JDL 25L350 STR60218C06.5#4-4013/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€11.14
APPROVED VENDOR STR60218C07.5 Shoulder Screw 4-40 x 15/32 Inch Length | AB8JDM 25L351 STR60218C07.5#4-4015/32"1/8"5/32"-0.005" to +0.005"1/4"1/8"5/64"1€10.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR STR60231C05.5 Shoulder Screw, 8-32 Thread Size, 11/32 In Shoulder Lg., 5/32 In Head Ht., Gr. 316
€17.98 /unit